Shop All Aluminum Sheets
Zoro Select
Flat Stock, Al, 6061, 1/4 x 2 1/2 In, 6 Ft
Mfr # 2EZB2
Zoro # G2808452
product price: $21.35
/ea
$21.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72"
- Alloy Type 6061
- Finish Unpolished
- Temper T6511
- Length Tolerance +/-6.000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2EZB2
- Zoro # G2808452
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 2-1/2" |
Length | 72" |
Length Tolerance | +/-6.000 in |
Width Tolerance | +/-0.024 in |
Width and Length | 2-1/2 in x 72 in |
Overall Length | 6 ft |
Nominal Size (WxL) | 2 1/2 in x 6 ft |
Overall Width | 2 1/2 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 6 ft Overall Length, Length Tolerance +/-6.000 in, 2 1/2 in Overall Width, Width Tolerance +/-0.024 in, 0.25 in Thickness, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS-QQ-A-200, ASTM B221, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Black PVC 60 L, 0.75 W (RPVCBK.750-5)
- ZORO SELECT Carbon Steel Hex Bar, 6 ft L, 5/16 in W (18H.312-72)
- ZORO SELECT Silicone Rubber Sheet No Adhesive, 60A, 1/8"T x 36"W x 36"L (BULK-RS-S60-17)
- ZORO SELECT Rubber Roll, Gum, 1/16 in. Thick, 10 ft, 40A (BULK-RS-NAT40-205)
- ZORO SELECT Flat Stock, Al, 6061, 3/8 x 3 In, 6 Ft (61F.375X3-72)
- ZORO SELECT Flat Stock, Al, 6061, 5/16 x 2 In, 6 Ft (61F.312X2-72)
- ZORO SELECT Flat Stock, Al, 6061, 3/8 x 2 1/2 In, 6 Ft (2EZG5)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (24S1.25 -12)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (1246_6_48)
- ZORO SELECT Flat, Al, 6061, 1/4 x 4 In, 1 Ft (61F.25X4-12)
- ZORO SELECT Aluminum Sheet 6061, 24 in Overall L (1247_24_24)
- Zoro Select Aluminum Sheets