Shop All Aluminum Sheets
Zoro Select
Flat Stock, Al, 6061, 1/4 x 1/2 In, 6 Ft
Mfr # 61F.25X.5-72
Zoro # G2459807
product price: $13.49
/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2"
- Length 72"
- Alloy Type 6061
- Finish Unpolished
- Temper T6511
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61F.25X.5-72
- Zoro # G2459807
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 1/2" |
Length | 72" |
Length Tolerance | +/-6.000 in |
Width Tolerance | +/-0.009 in |
Width and Length | 1/2 in x 72 in |
Overall Width | 1/2 in |
Overall Length | 6 ft |
Nominal Size (WxL) | 1/2 in x 6 ft |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 6 ft Overall Length, Length Tolerance +/-6.000 in, 1/2 in Overall Width, Width Tolerance +/-0.009 in, 0.25 in Thickness, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS-QQ-A-200, ASTM B221, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Steel, 1144, 1 In Dia x 6 Ft L (2HKC6)
- ZORO SELECT 1/16" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 40A (BULK-RS-N40-864)
- RUBBER-CAL Blue PVC S-Grip Runner 5 ft. L, 3/16" H (03-W246)
- ZORO SELECT Polycarbonate U Channel Stock , 72" L, Clear (BULK-UC-PC-1)
- ZORO SELECT Plate Stock, 3003 Al, H14, 1/16Tx12Wx12 InL (03SH.062X12-12)
- ZORO SELECT Aluminum Sheet 5052, 12 in Overall L (4786_12_12)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61F.188X3-36)
- ZORO SELECT Bar Stock, Aluminum, 6061, 3/4 x 5 In, 6 Ft (61F.75X5-72)
- ZORO SELECT Bar Stock, Aluminum, 6063, 1/2 x 1 In, 8 ft. (6ALW0)
- ZORO SELECT Flat Stock, Al, 6061, 3/8 x 1 1/2 In, 6 Ft (2EZG1)
- ZORO SELECT Aluminum Sheet 5052, 4 ft Overall L (7126_24_48)
- Zoro Select Aluminum Sheets