Shop All Aluminum Sheets
Zoro Select
Flat Stock, Al, 6061, 1/4 x 1 1/2 In, 3 Ft
Mfr # 2EYY9
Zoro # G2716061
original price:
$14.75
9% off
new price: $13.29
/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Length 36"
- Alloy Type 6061
- Finish Unpolished
- Temper T6511
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2EYY9
- Zoro # G2716061
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 1-1/2" |
Length | 36" |
Length Tolerance | +/-3.000 in |
Width Tolerance | +/-0.014 in |
Width and Length | 1-1/2 in x 36 in |
Nominal Size (WxL) | 1 1/2 in x 36 in |
Overall Width | 1 1/2 in |
Overall Length | 36 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 36 in Overall Length, Length Tolerance +/-3.000 in, 1 1/2 in Overall Width, Width Tolerance +/-0.014 in, 0.25 in Thickness, Thickness Tolerance +/-0.008 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS-QQ-A-200, ASTM B221, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sponge, Neo-EPDM-SBR, 1/4"Thick, 72"x42" (CCNES1/4F913-P)
- ZORO SELECT Flat Stock, Al, 6061, 1 x 2 1/2 In, 3 Ft (61F1X2.5-36)
- ZORO SELECT Silicone Sheet, 50A, 36"x36"x1/16", SemiClr (BULK-RS-S50CFDA-8)
- FIBERGRATE Sq Tube, ISOFR, Gry, 1/4 T x3 In OD Sq, 5 Ft (870900)
- ZORO SELECT Flat Stock, Al, 6061, 3/8 x 1 1/2 In, 3 Ft (61F.375X1.5-36)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (61sh.032x6-12)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (21112_36_36)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (1246_2_24)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61F.188X3-6)
- ZORO SELECT Plate Stock, Aluminum, 1 in Over. W (CP.25X1-72)
- ZORO SELECT Aluminum Sheet 6061, 12 in Overall L (21563_12_12)
- Zoro Select Aluminum Sheets