Shop All Aluminum Sheets
Zoro Select
Flat Stock, Al, 6061, 1/2 x 3 In, 3 Ft
Mfr # 2EZK8
Zoro # G1785901
product price: $34.19
/ea
$34.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36"
- Alloy Type 6061
- Finish Unpolished
- Temper T6511
- Length Tolerance +/-3.000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2EZK8
- Zoro # G1785901
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 3" |
Length | 36" |
Length Tolerance | +/-3.000 in |
Width Tolerance | +/-0.024 in |
Width and Length | 3 in x 36 in |
Overall Width | 3 in |
Nominal Size (WxL) | 3 in x 36 in |
Overall Length | 36 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 36 in Overall Length, Length Tolerance +/-3.000 in, 3 in Overall Width, Width Tolerance +/-0.024 in, 0.5 in Thickness, Thickness Tolerance +/-0.009 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS-QQ-A-200, ASTM B221, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Closed Cell, 2 in W, 36 in L, 1/2 in Thick, Brown (ZUSA12CR10480-18)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.375 in Overall Width, Style: Trim with a Side Bulb (3100B3X1/16C-25)
- FIBERGRATE Pedestrian Pultruded Grating, 120 in Span, Grit-Top Surface, ISOFR Resin, Dark Gray (873120)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 24" L x 24" W x 0.945" Thick (1UNT6)
- ZORO SELECT Flat Stock, Al, 6061, 1/2 x 2 1/2 In, 3 Ft (61F.5X2.5-36)
- ZORO SELECT Flat Stock, Al, 6061, 1/2 x 2 In, 3 Ft (61F.5X2-36)
- ZORO SELECT Flat Stock, Al, 6061, 5/8 x 3 In, 3 Ft (61F.625X3-36)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (1241_6_48)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (21112_6_48)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/2 in Over. W (61F.188X.5-6)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (24F.375X1.5 -12)
- Zoro Select Aluminum Sheets