Shop All Aluminum Sheets
Zoro Select
Flat Stock, Al, 6061, 1/2 x 2 In, 3 Ft
Mfr # 61F.5X2-36
Zoro # G1755171
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36"
- Alloy Type 6061
- Finish Unpolished
- Temper T6511
- Length Tolerance +/-3.000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 61F.5X2-36
- Zoro # G1755171
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 2" |
Length | 36" |
Length Tolerance | +/-3.000 in |
Width Tolerance | +/-0.024 in |
Width and Length | 2 in x 36 in |
Overall Width | 2 in |
Nominal Size (WxL) | 2 in x 36 in |
Overall Length | 36 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 36 in Overall Length, Length Tolerance +/-3.000 in, 2 in Overall Width, Width Tolerance +/-0.024 in, 0.5 in Thickness, Thickness Tolerance +/-0.009 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS-QQ-A-200, ASTM B221, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS White PVC 60 L, 0.625 W (RPVCWH.625-5)
- ZORO SELECT Angle Stock, 304SS, 3/16 In T, 1 In Leg, 7ft (4YTN3)
- ZORO SELECT Bar, Rect, Stl, 1018, 1/8 x 1 In, 6 Ft L (2HGY6)
- ZORO SELECT Black HDPE Sheet Stock 48" L x 12" W x 0.375" Thick (1ZAX6)
- ZORO SELECT Flat Stock, Al, 6061, 1/2 x 3 In, 3 Ft (2EZK8)
- ZORO SELECT Flat Stock, Al, 6061, 1/2 x 2 1/2 In, 3 Ft (61F.5X2.5-36)
- ZORO SELECT Flat Bar Stock, Aluminum, 4 in Over. W (61F.188X4-36)
- ZORO SELECT Plate Stock, 6061 Al, T6, 3/16Tx12 Wx24 InL (3DTC5)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (61F1X3-6)
- ZORO SELECT Sheet Stock, Aluminum, 4 in Over. W (61sh.016x4-24)
- ZORO SELECT Flat, Al, 2024, 1/2 x 2 In, 1 Ft (2EYL3)
- Zoro Select Aluminum Sheets