Shop All Aluminum Sheets
Zoro Select
Flat Stock, Al, 6061, 1/2 x 1 In, 6 Ft
Mfr # 2EZL5
Zoro # G2974964
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1"
- Length 72"
- Alloy Type 6061
- Finish Unpolished
- Temper T6511
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2EZL5
- Zoro # G2974964
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 1" |
Length | 72" |
Length Tolerance | +/-6.000 in |
Width Tolerance | +/-0.012 in |
Width and Length | 1 in x 72 in |
Nominal Size (WxL) | 1 in x 6 ft |
Overall Length | 6 ft |
Overall Width | 1 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 6 ft Overall Length, Length Tolerance +/-6.000 in, 1 in Overall Width, Width Tolerance +/-0.012 in, 0.5 in Thickness, Thickness Tolerance +/-0.009 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS-QQ-A-200, ASTM B221, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Felt Strip, F7, 1/8 In T, 1 1/2 x 120 In (2FHY4)
- USA INDUSTRIALS PVC Plastic Rod 6 ft L, 1/2 in Dia. (BULK-PR-PVC-8)
- ZORO SELECT Rod, Brass, 360, 1 3/4 Dia x 1 Ft L (60R1.75-12)
- E. JAMES Sheet Rubber, 1/16, 4" X 12" SBR Black (1500-1/16U)
- ZORO SELECT Flat Stock, Al, 6061, 5/8 x 1 In, 6 Ft (61F.625X1-72)
- ZORO SELECT Square Bar, Aluminum, 6063, 5/8x5/8 In, 8 ft (6ALL8)
- ZORO SELECT Aluminum Sheet 5052, 4 ft Overall L (7131_24_48)
- ZORO SELECT Sheet Stock, Aluminum, 4 in Over. W (1244_4_48)
- ZORO SELECT Flat Bar Stock, Aluminum, 2 in Over. W (24F1.5X2 -6)
- ZORO SELECT Aluminum Sheet 6061, 18 in Overall L (1244_18_18)
- ZORO SELECT Aluminum Sheet 6061, 36 in Overall L (24266_24_36)
- Zoro Select Aluminum Sheets