Shop All Aluminum Sheets
Zoro Select
Flat Stock, Al, 6061, 1/2 x 1 1/2 In, 6 Ft
Mfr # 2EZL7
Zoro # G2509823
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Length 72"
- Alloy Type 6061
- Finish Unpolished
- Temper T6511
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2EZL7
- Zoro # G2509823
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 1-1/2" |
Length | 72" |
Length Tolerance | +/-6.000 in |
Width Tolerance | +/-0.014 in |
Width and Length | 1-1/2 in x 72 in |
Overall Length | 6 ft |
Overall Width | 1 1/2 in |
Nominal Size (WxL) | 1 1/2 in x 6 ft |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 6 ft Overall Length, Length Tolerance +/-6.000 in, 1 1/2 in Overall Width, Width Tolerance +/-0.014 in, 0.5 in Thickness, Thickness Tolerance +/-0.009 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS-QQ-A-200, ASTM B221, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBER-CAL Cloth Inserted Rubber Sheet - 1/8" Thick - 3ft Width x 12ft Length - Black (20-107)
- ZORO SELECT Precision Ball, Stl, 3/8 In, PK250 (CA0375002C)
- ZORO SELECT Plate Stock, 3003 Al, H14, 1/8Tx12Wx12 In L (03P.125X12-12)
- E. JAMES Sheet Rubber, 1/16 X 2" X 24" 100% recycled rubber (8501-1/16Q)
- ZORO SELECT Flat Stock, Al, 6061, 5/8 x 1 1/2 In, 6 Ft (2EZR9)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (1240_6_6)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/2 in Over. W (24F.375X.5 -6)
- ZORO SELECT Flat Stock, Al, 6061, 3/16 x 3/4 In, 6 Ft (2EYX4)
- ZORO SELECT Flat Bar Stock, Aluminum, 5 in Over. W (61F1.25X5-6)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (7125_6_24)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/8 in Over. W (24S.375 -12)
- Zoro Select Aluminum Sheets