Shop All Aluminum Sheets
Zoro Select
Flat Stock, Al, 6061, 1/2 x 1 1/2 In, 3 Ft
Mfr # 2EZK2
Zoro # G2184497
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1-1/2"
- Length 36"
- Alloy Type 6061
- Finish Unpolished
- Temper T6511
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2EZK2
- Zoro # G2184497
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 1-1/2" |
Length | 36" |
Length Tolerance | +/-3.000 in |
Width Tolerance | +/-0.014 in |
Width and Length | 1-1/2 in x 36 in |
Overall Length | 36 in |
Nominal Size (WxL) | 1 1/2 in x 36 in |
Overall Width | 1 1/2 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 36 in Overall Length, Length Tolerance +/-3.000 in, 1 1/2 in Overall Width, Width Tolerance +/-0.014 in, 0.5 in Thickness, Thickness Tolerance +/-0.009 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS-QQ-A-200, ASTM B221, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/2" Comm. Grade Buna-N Rubber Sheet, 12"x24", Black, 40A (BULK-RS-H40-252)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 36" L x 48" W x 1/2" Thick (BULK-PS-PVC-395)
- PRECISION BRAND Arbor Shim, 0.0200x5/8 ID, Pk10 (25153)
- PRECISION BRAND PRODUCTS Size B 3" x 3" Stainless Steel Slotted Shim, 130 Piece Mini Assortment - Made In USA (42950)
- ZORO SELECT Flat Stock, Al, 6061, 5/8 x 1 1/2 In, 3 Ft (61F.625X1.5-36)
- ZORO SELECT Bar Stock, Aluminum, 6061, 3/4 x 6 In, 6 Ft (61F.75X6-72)
- ZORO SELECT Aluminum Sheet 5052, 4 ft Overall L (7130_24_48)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.25 in Over. W (61F.625X1.25-36)
- ZORO SELECT Flat Stock, Al, 6061, 5/16 x 1 1/2 In, 3 Ft (61F.312X1.5-36)
- ZORO SELECT Sheet Stock, Aluminum, 2 in Over. W (61sh.025x2-24)
- ZORO SELECT Flat Stock, Al, 6061, 3/4 x 4 In, 3 Ft (61F.75X4-36)
- Zoro Select Aluminum Sheets