Shop All Aluminum Sheets
Zoro Select
Flat Stock, Al, 6061, 1 x 4 In, 6 Ft
Mfr # 61F1X4-72
Zoro # G1073737
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72"
- Alloy Type 6061
- Finish Unpolished
- Temper T6511
- Length Tolerance +/-6.000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61F1X4-72
- Zoro # G1073737
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 4" |
Length | 72" |
Length Tolerance | +/-6.000 in |
Width Tolerance | +/-0.034 in |
Width and Length | 4 in x 72 in |
Nominal Size (WxL) | 4 in x 6 ft |
Overall Width | 4 in |
Overall Length | 6 ft |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 6 ft Overall Length, Length Tolerance +/-6.000 in, 4 in Overall Width, Width Tolerance +/-0.034 in, 1 in Thickness, Thickness Tolerance +/-0.012 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS-QQ-A-200, ASTM B221, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Aluminum Square Tube, 6 ft Overall L (20685_72_0)
- ZORO SELECT White Acetal Homopolymer Rod Stock 1 ft. L, 1" Dia. (2XMH1)
- ZORO SELECT Rod, Aluminum, 2024, 1 In Dia x 3 Ft L (2AVC5)
- ZORO SELECT Tubing, Sq, 1015 LCS, 1 1/4ODx1/8 InT, 6Ft L (TS1.25X.120-72)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1 x 5 In, 6 Ft (61F1X5-72)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.375 in Over. W (61S1.375-12)
- ZORO SELECT Sheet Stock, Aluminum, 6 in Over. W (8090_6_24)
- ZORO SELECT Flat Bar Stock, Aluminum, 2.5 in Over. W (61F1.5X2.5-6)
- ZORO SELECT Sheet Stock, Aluminum, 4 in Over. W (1242_4_48)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (61F1.25X1.5-6)
- ZORO SELECT Flat Bar Stock, Aluminum, 3 in Over. W (24F.75X3 -6)
- Zoro Select Aluminum Sheets