Shop All Aluminum Sheets
Zoro Select
Flat Stock, Al, 6061, 1 x 2 In, 1 Ft
Mfr # 2EZW3
Zoro # G2710355
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12"
- Alloy Type 6061
- Finish Unpolished
- Temper T6511
- Length Tolerance +/-1.000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2EZW3
- Zoro # G2710355
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 2" |
Length | 12" |
Length Tolerance | +/-1.000 in |
Width Tolerance | +/-0.024 in |
Width and Length | 2 in x 12 in |
Overall Length | 12 in |
Nominal Size (WxL) | 2 in x 12 in |
Overall Width | 2 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Sheet, 12 in Overall Length, Length Tolerance +/-1.000 in, 2 in Overall Width, Width Tolerance +/-0.024 in, 1 in Thickness, Thickness Tolerance +/-0.012 in, Fabrication Extruded, Heat Treatment Tempered, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, Standards AMS QQ-A-200/8, ASTM B221, System of Measurement Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar Grating, Smooth, 72 in L, 24 in W, 1.0 in H, Black Painted Steel Finish (20188S100-B6)
- ZORO SELECT Carbon Steel Perforated Sheet, 24 in L (15697_24_24)
- ZORO SELECT Foam Strip, Closed Cell, 3/4 in W, 10 ft L, 1/16 in Thick, Black (ZUSABSR-S-13)
- ZORO SELECT Copper Rod (5062)
- ZORO SELECT Flat, Al, 6061, 1 1/4 x 2 In, 1 Ft (61F1.25X2-12)
- ZORO SELECT Flat, Al, 6061, 1 1/4 x 3 In, 1 Ft (61F1.25X3-12)
- ZORO SELECT Flat Stock, Al, 6061, 1 x 3 In, 1 Ft (61F1X3-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (61F.25X1-24)
- ZORO SELECT Aluminum Sheet 1100, 12 in Overall L (8025_12_12)
- ZORO SELECT Flat Bar Stock, Aluminum, 5 in Over. W (61F4X5-36)
- ZORO SELECT Aluminum Sheet 6061, 24 in Overall L (1242_24_24)
- Zoro Select Aluminum Sheets