Shop All Aluminum Sheets
Zoro Select
Flat Stock, Al, 6061, 1 x 2 1/2 In, 6 Ft
Mfr # 61F1X2.5-72
Zoro # G1483404
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72"
- Alloy Type 6061
- Finish Unpolished
- Temper T6511
- Length Tolerance +/-6.000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61F1X2.5-72
- Zoro # G1483404
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 2-1/2" |
Length | 72" |
Length Tolerance | +/-6.000 in |
Width Tolerance | +/-0.024 in |
Width and Length | 2-1/2 in x 72 in |
Overall Width | 2 1/2 in |
Overall Length | 6 ft |
Nominal Size (WxL) | 2 1/2 in x 6 ft |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 6 ft Overall Length, Length Tolerance +/-6.000 in, 2 1/2 in Overall Width, Width Tolerance +/-0.024 in, 1 in Thickness, Thickness Tolerance +/-0.012 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS-QQ-A-200, ASTM B221, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, Al, 6061, 3/16 x 1 In, 6 Ft (2EYX6)
- ZORO SELECT Roll, Vinyl, 1/8 in. Thick, 10 ft., 70A (BULK-RS-PVC70-32)
- ZORO SELECT Foam Sheet, Open Cell, 12 in W, 12 in L, 1/2 in Thick, Black (ZUSA-MCP-38)
- ZORO SELECT 1/16" High Grade Neoprene Rubber Sheet, 12"x36", Black, 70A (BULK-RS-NHS70-9)
- ZORO SELECT Flat Stock, Al, 6061, 1 x 3 In, 6 Ft (61F1X3-72)
- ZORO SELECT Flat Stock, Al, 6061, 1 x 2 In, 6 Ft (2EZX8)
- ZORO SELECT Flat Stock, Al, 6061, 1 1/4 x 2 In, 6 Ft (61F1.25X2-72)
- ZORO SELECT Flat Bar Stock, Aluminum, 5/8 in Over. W (24S.625 -24)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.5 in Over. W (24F.25X1.5 -24)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (24F.25X1 -24)
- ZORO SELECT Square Stock, Al, 6061, 5/8 x 5/8 In, 3 Ft (61S.625-36)
- Zoro Select Aluminum Sheets