Shop All Aluminum Sheets
Zoro Select
Flat Stock, Al, 6061, 1 x 1 1/4 In, 3 Ft
Mfr # 61F1X1.25-36
Zoro # G3401675
product price: $28.69
/ea
$28.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 1 in
- Width 1-1/4"
- Length 36"
- Alloy Type 6061
- Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 61F1X1.25-36
- Zoro # G3401675
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 1-1/4" |
Length | 36" |
Length Tolerance | +/-3.000 in |
Width Tolerance | +/-0.012 in |
Width and Length | 1-1/4 in x 36 in |
Overall Length | 36 in |
Overall Width | 1 1/4 in |
Nominal Size (WxL) | 1 1/4 in x 36 in |
Description
Flat Bar Stock, Aluminum, 6061, T6511, Bar, 36 in Overall Length, Length Tolerance +/-3.000 in, 1 1/4 in Overall Width, Width Tolerance +/-0.012 in, 1 in Thickness, Thickness Tolerance +/-0.012 in, Fabrication Extruded, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 40,000 psi, Tensile Strength 45,000 psi, 95 Brinell Hardness, B95 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS-QQ-A-200, ASTM B221, Minimum Temperature -320 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Alloy Steel Rod, 6 in L, 2 1/2 in Dia. (40r2.5-6)
- PRECISION BRAND Shim Stock, Roll, Cold Low Steel, 0.0220 In (16610)
- ZORO SELECT Foam Sheet, Open Cell, 24 in W, 24 in L, 1/2 in Thick, Charcoal (ZUSA-PU-97)
- ZORO SELECT Music Wire, Steel alloy, 17, 0.039 In (21039)
- ZORO SELECT Sheet Stock, Aluminum, 4 in Over. W (61sh.080x4-48)
- ZORO SELECT Flat Bar Stock, Aluminum, 3.5 in Over. W (61F.375X3.5-36)
- ZORO SELECT Flat Stock, Al, 6061, 1/4 x 4 In, 6 Ft (2EZB6)
- ZORO SELECT Aluminum Plate 6061, 18 in Overall L (24274_18_18)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (61F.625X1-24)
- ZORO SELECT Plate Stock, Al, 6061, 1/2 x 6 x 6 In (2AVD8)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.75 in Over. W (24F1X1.75 -36)
- Zoro Select Aluminum Sheets