Shop All Aluminum Sheets
Zoro Select
Flat Stock, Al, 2024, 3/4 x 2 1/2 In, 6 Ft
Mfr # 2EYN5
Zoro # G1484996
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 0.75 in
- Width 2-1/2"
- Length 72"
- Alloy Type 2024
- Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2EYN5
- Zoro # G1484996
- Country of Origin United States
- Category Aluminum Sheets
Dimensions
Width | 2-1/2" |
Length | 72" |
Length Tolerance | +/-6.000 in |
Width Tolerance | +/-0.008 in |
Width and Length | 2-1/2 in x 72 in |
Overall Length | 6 ft |
Overall Width | 2 1/2 in |
Nominal Size (WxL) | 2 1/2 in x 6 ft |
Description
Flat Bar Stock, Aluminum, 2024, T351, Bar, 6 ft Overall Length, Length Tolerance +/-6.000 in, 2 1/2 in Overall Width, Width Tolerance +/-0.008 in, 0.75 in Thickness, Thickness Tolerance +/-0.0025 in, Fabrication Cold Finished, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 47,000 psi, Tensile Strength 68,000 psi, 120 Brinell Hardness, B120 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 4120, AMS-QQ-A-225, ASTM B211
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT U-Channel, AL 6063, 1 In Leg, 1 In x 8 ft (A3734)
- ZORO SELECT Felt Sheets (BULK-FS-F26-24)
- ZORO SELECT White Polypropylene Sheet Stock 48" L x 24" W x 0.500" Thick (BULK-PS-PP-43)
- FAIRCHILD Edge Grip Seal, EPDM, 10 ft Length, 0.525 in Overall Width, Style: Top Bulb (1611-10)
- ZORO SELECT Flat Stock, Al, 6061, 3/8 x 2 1/2 In, 6 Ft (2EZG5)
- ZORO SELECT Flat Bar Stock 6061, 12 in Overall L (61F.5X10-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 2.5 in Over. W (61F.125X2.5-12)
- ZORO SELECT Flat Stock, Al, 6061, 1/4 x 2 1/2 In, 6 Ft (2EZB2)
- ZORO SELECT Flat Bar Stock, Aluminum, 1.75 in Over. W (61F.375X1.75-24)
- ZORO SELECT Flat Stock, 5052 Al, 1/4 In T, 1 In x 6 Ft (SB-5052-0250-01-72)
- ZORO SELECT Flat Bar Stock, Aluminum, 1 in Over. W (24F.375X1 -12)
- Zoro Select Aluminum Sheets