Shop All Aluminum Sheets
Zoro Select
Flat Stock, Al, 2024, 1 1/4 x 2 1/2 In, 6 Ft
Mfr # 2EYR7
Zoro # G3008381
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 72"
- Alloy Type 2024
- Finish Unpolished
- Temper T351
- Length Tolerance +/-6.000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2EYR7
- Zoro # G3008381
- Country of Origin Multiple
- Category Aluminum Sheets
Dimensions
Width | 2-1/2" |
Length | 72" |
Length Tolerance | +/-6.000 in |
Width Tolerance | +/-0.008 in |
Width and Length | 2-1/2 in x 72 in |
Overall Length | 6 ft |
Overall Width | 2 1/2 in |
Nominal Size (WxL) | 2 1/2 in x 6 ft |
Description
Flat Bar Stock, Aluminum, 2024, T351, Bar, 6 ft Overall Length, Length Tolerance +/-6.000 in, 2 1/2 in Overall Width, Width Tolerance +/-0.008 in, 1.25 in Thickness, Thickness Tolerance +/-0.003 in, Fabrication Cold Finished, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 47,000 psi, Tensile Strength 68,000 psi, 120 Brinell Hardness, B120 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 4120, AMS-QQ-A-225, ASTM B211
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, Aluminum, 24 in Overall L (18041_24_0)
- ZORO SELECT Cast Acrylic Plastic Sheet 72" L x 48" W x 1/16" Thick (BULK-PS-CAC-457)
- ZORO SELECT Aluminum Rectangle Tube, Aluminum, 6063 Alloy Type, 36 in L. (7040_36_0)
- ZORO SELECT Rubber, Silicone, 1/2"Thick, 24"x12", 30A (BULK-RS-S30-24)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/2 in Over. W (24F.375X.5 -12)
- ZORO SELECT Flat, Al, 6061, 5/8 x 1 In, 1 Ft (61F.625X1-12)
- ZORO SELECT Flat Bar Stock, Aluminum, 4 in Over. W (61F.625X4-12)
- ZORO SELECT Flat Stock, Al, 6061, 5/16 x 2 In, 3 Ft (61F.312X2-36)
- ZORO SELECT Flat Bar Stock, Aluminum, 1/2 in Over. W (61F.125X.5-12)
- ZORO SELECT Aluminum Plate 6061, 18 in Overall L (1248_18_18)
- ZORO SELECT Flat, Al, 6061, 1 1/2 x 3 In, 1 Ft (61F1.5X3-12)
- Zoro Select Aluminum Sheets