Shop All Aluminum Sheets
Zoro Select
Flat Stock, Al, 2024, 1 1/2 x 2 1/2 In, 3 Ft
Mfr # 2EYT6
Zoro # G2723402
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 36"
- Alloy Type 2024
- Finish Unpolished
- Temper T351
- Length Tolerance +/-3.000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2EYT6
- Zoro # G2723402
- Country of Origin Multiple
- Category Aluminum Sheets
Dimensions
Width | 2-1/2" |
Length | 36" |
Length Tolerance | +/-3.000 in |
Width Tolerance | +/-0.008 in |
Width and Length | 2-1/2 in x 36 in |
Overall Length | 36 in |
Overall Width | 2 1/2 in |
Nominal Size (WxL) | 2 1/2 in x 36 in |
Description
Flat Bar Stock, Aluminum, 2024, T351, Bar, 36 in Overall Length, Length Tolerance +/-3.000 in, 2 1/2 in Overall Width, Width Tolerance +/-0.008 in, 1.5 in Thickness, Thickness Tolerance +/-0.003 in, Fabrication Cold Finished, Heat Treatment Pre-Hardened, Heat Treatable Yes, Mechanical Finish Mill, Yield Strength 47,000 psi, Tensile Strength 68,000 psi, 120 Brinell Hardness, B120 Rockwell Hardness, Includes Material Certificate Yes, Standards AMS 4120, AMS-QQ-A-225, ASTM B211
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foil Roll, 304 SS, 0.002 Thx24 In W, 100 Ft (4UGK9)
- ZORO SELECT Rod, SS, 304, 1 In Dia x 1 Ft L (2EXG5)
- HHIP R8 To JT33 Drill Chuck Arbor (3700-0131)
- RUBBER-CAL Neoprene Sheet - Adhesive-Backed - 0.25" Thick x 2" Width x 36" Length - 50A Durometer - Black (30-S50-250)
- ZORO SELECT Flat Stock, Al, 2024, 1 1/4 x 2 1/2 In, 3 Ft (2EYR5)
- ZORO SELECT Flat Bar Stock, Aluminum, 3/4 in Over. W (61F.375X.75-12)
- ZORO SELECT Flat Stock, Al, 6061, 1 x 3 In, 3 Ft (61F1X3-36)
- ZORO SELECT Plate Stock, Aluminum, 4 in Over. W (CP.375X4-72)
- ZORO SELECT Flat Bar Stock, Aluminum, 2.5 in Over. W (24F.75X2.5 -6)
- ZORO SELECT Flat Stock, Al, 6061, 1/8 x 3 In, 3 Ft (2EYU9)
- ONLINEMETALS 0.25" Acrylic Round Rod Extruded Clear (21834)
- Zoro Select Aluminum Sheets