Shop All Brass Sheets
Zoro Select
Flat Stock, 1.000", 1-1/2" W, 1 ft.
Mfr # CUREC00563
Zoro # G0441743
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 360
- Length 1 ft
- Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CUREC00563
- Zoro # G0441743
- Country of Origin United States
- Category Brass Sheets
Dimensions
Width | 1 1/2 in |
Length | 1 ft |
Length Tolerance | +/-0.250 in |
Width Tolerance | +/-0.012 in |
Overall Width | 1 1/2 in |
Overall Length | 12 in |
Description
Flat Stock, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 12 in, Overall Width 1 1/2 in, Yield Strength 45,000 psi, Thickness 1 in, Thickness Tolerance +/-0.005 in, Standards -, Temper H02, Rockwell Hardness B78, Shape Rectangular Bar, Length Tolerance +/-0.250 in, System of Measurement Inch, Width Tolerance +/-0.012 in, Tensile Strength 58,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Graphite Sheet, Graphite, Black, 1/2" Thick (BULK-GS-2)
- ZORO SELECT Silicone Sheet, 50A, 36"x24"x0.25 (BULK-RS-S50FDA-243)
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 50A (BULK-RS-N50-28)
- M-D Sheet Alum Clover Albras 36X36 (57240)
- ZORO SELECT Flat Stock, 0.188", 1-1/4" W, 1 ft. (CUREC01084)
- ZORO SELECT Flat Stock, 0.125", 1" W, 1 ft. (CUREC00945)
- ZORO SELECT Flat Stock, 0.625", 1-1/4" W, 1 ft. (CUREC00949)
- ZORO SELECT Flat Stock, 0.313", 5/8" W, 1 ft. (CUREC00010)
- ZORO SELECT Flat Stock, 0.125", 2-1/2" W, 6 ft. (CUREC01094)
- ZORO SELECT Flat Stock, 0.125", 3" W, 3 ft. (CUREC00474)
- ONLINEMETALS 0.375" Lead Free Brass Round Bar 693 (24877)
- Zoro Select Brass Sheets