Shop All Brass Sheets
Zoro Select
Flat Stock, 0.750", 2" W, 6 ft.
Mfr # CUREC00221
Zoro # G2755952
product price: $390.99
/ea
Free Shipping & Returns
$390.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 360
- Thickness 0.75 in
- Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CUREC00221
- Zoro # G2755952
- Country of Origin United States
- Category Brass Sheets
Dimensions
Width | 2 in |
Length | 6 ft |
Length Tolerance | +/-3.000 in |
Width Tolerance | +/-0.012 in |
Overall Length | 6 ft |
Overall Width | 2 in |
Description
Flat Stock, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 6 ft, Overall Width 2 in, Yield Strength 45,000 psi, Thickness 0.75 in, Thickness Tolerance +/-0.005 in, Standards -, Temper H02, Rockwell Hardness B78, Shape Rectangular Bar, Length Tolerance +/-3.000 in, System of Measurement Inch, Width Tolerance +/-0.012 in, Tensile Strength 58,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E. JAMES Rubber Cord, Silicone, 1/2 In Dia, 100 Ft (CSSIL-1/2-100)
- ZORO SELECT Sheet, Perf, Stl, 40x36, 16 ga, 0.094 Dia, Rnd (0116G093R156S-36X40)
- USA INDUSTRIALS Wht FDA Silicone Rubber Roll-50A-1/1 (BULK-RS-S50WFDA-79)
- ZORO SELECT Buna-N Strip, 60A, 10'x3"x0.125", Black (BULK-RS-H60-422)
- ZORO SELECT Flat Stock, 0.250", 3/4" W, 1 ft. (CUREC00540)
- ZORO SELECT Brass Strip (8225)
- ZORO SELECT Flat Stock, 0.188", 2" W, 6 ft. (CUREC00160)
- ZORO SELECT Flat Stock, 0.188", 1-1/4" W, 1 ft. (CUREC01084)
- ZORO SELECT Flat Stock, 0.500", 2" W, 1 ft. (CUREC00980)
- ZORO SELECT Flat Stock, 0.125", 2" W, 6 ft. (CUREC00940)
- ZORO SELECT Sheet Metal Strip, 0.008", 6" W, 1 ft. (16254)
- Zoro Select Brass Sheets