Shop All Brass Sheets
Zoro Select
Flat Stock, 0.750", 1" W, 3 ft.
Mfr # CUREC01172
Zoro # G0744983
product price: $97.19
/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 360
- Length 3 ft
- Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CUREC01172
- Zoro # G0744983
- Country of Origin United States
- Category Brass Sheets
Dimensions
Width | 1 in |
Length | 3 ft |
Length Tolerance | +/-1.000 in |
Width Tolerance | +/-0.012 in |
Overall Width | 1 in |
Overall Length | 36 in |
Description
Flat Stock, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 36 in, Overall Width 1 in, Yield Strength 45,000 psi, Thickness 0.75 in, Thickness Tolerance +/-0.005 in, Standards -, Temper H02, Rockwell Hardness B78, Shape Rectangular Bar, Length Tolerance +/-1.000 in, System of Measurement Inch, Width Tolerance +/-0.012 in, Tensile Strength 58,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE Industrial Pultruded Grating, 48 in Span, Grit-Top Surface, ISOFR Resin, Yellow (872510)
- ZORO SELECT Grating Clip, G-Clip, 1 Bar H, PK50 (WSSGG1A)
- GLAZELOCK 1/2" 3-1/2"L x 1-1/2"W 1/2" Slot, U-shaped Horseshoe Plastic Flat Shims Brown 250pc/box (GLZ09)
- ZORO SELECT Red HDPE Cutting Board 12" L x 24" W x 0.500" Thick (22JM81)
- ZORO SELECT Flat Stock, 0.250", 1" W, 3 ft. (CUREC00919)
- ZORO SELECT Flat Stock, 0.625", 3/4" W, 3 ft. (CUREC00316)
- ZORO SELECT Flat Stock, 0.125", 3/4" W, 3 ft. (CUREC00942)
- ZORO SELECT Flat Stock, 0.500", 3" W, 1 ft. (BF360/123-12)
- ZORO SELECT Flat Stock, 1.000", 2-1/2" W, 3 ft. (CUREC00301)
- ZORO SELECT Flat Stock, 0.313", 3/8" W, 3 ft. (CUREC00141)
- ZORO SELECT Brass Strip (8229)
- Zoro Select Brass Sheets