Shop All Brass Sheets
Zoro Select
Flat Stock, 0.500", 5/8" W, 6 ft.
Mfr # CUREC00411
Zoro # G2156007
Free Shipping & Returns
$86.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 360
- Thickness 0.5 in
- Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CUREC00411
- Zoro # G2156007
- Country of Origin United States
- Category Brass Sheets
Dimensions
Width | 5/8 in |
Length | 6 ft |
Length Tolerance | +/-3.000 in |
Width Tolerance | +/-0.012 in |
Overall Length | 6 ft |
Overall Width | 5/8 in |
Description
Flat Stock, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 6 ft, Overall Width 5/8 in, Yield Strength 45,000 psi, Thickness 0.5 in, Thickness Tolerance +/-0.005 in, Standards -, Temper H02, Rockwell Hardness B78, Shape Rectangular Bar, Length Tolerance +/-3.000 in, System of Measurement Inch, Width Tolerance +/-0.012 in, Tensile Strength 58,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Round Tube 304, 24 in Overall L (7868_24_0)
- ZORO SELECT Rod, 4140, 1 5/8 In Dia x 3 Ft L, BHN 321 (2KUF7)
- ZORO SELECT Blank Stock, Rect, 304SS, 1 T x 2 In x 6 ft (4YUH7)
- ZORO SELECT Rod, SS, 440C, 2 1/2 Dia x 6 Ft L (1ZDG3)
- ZORO SELECT Flat Stock, 0.500", 1" W, 6 ft. (CUREC00273)
- ZORO SELECT Flat Stock, 0.500", 3/4" W, 6 ft. (CUREC00264)
- ZORO SELECT Flat Stock, 0.250", 1/2" W, 3 ft. (CUREC00275)
- ZORO SELECT Flat Stock, 0.125", 2" W, 6 ft. (CUREC00940)
- ZORO SELECT Flat Stock, 0.313", 1" W, 6 ft. (CUREC01101)
- ZORO SELECT Flat Stock, 0.025", 1" W, 1 ft. (8237)
- ZORO SELECT Flat Stock, 0.064", 1/4" W, 1 ft. (8245)
- Zoro Select Brass Sheets