Shop All Brass Sheets
Zoro Select
Flat Stock, 0.500", 2" W, 1 ft.
Mfr # CUREC00980
Zoro # G1777255
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 360
- Length 1 ft
- Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CUREC00980
- Zoro # G1777255
- Country of Origin United States
- Category Brass Sheets
Dimensions
Width | 2 in |
Length | 1 ft |
Width Tolerance | +/-0.012 in |
Length Tolerance | +/-0.250 in |
Overall Length | 12 in |
Overall Width | 2 in |
Description
Flat Stock, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 12 in, Overall Width 2 in, Yield Strength 45,000 psi, Thickness 0.5 in, Thickness Tolerance +/-0.005 in, Standards -, Temper H02, Rockwell Hardness B78, Shape Rectangular Bar, Length Tolerance +/-0.250 in, System of Measurement Inch, Width Tolerance +/-0.012 in, Tensile Strength 58,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K&S PRECISION METALS SHEET .016X6X12"" COPPER (01218)
- ZORO SELECT Polycarbonate U Channel Stock , 72" L, Clear (BULK-UC-PC-3)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 48" W x 1/16" Thick (BULK-PS-PC-367)
- ZORO SELECT White PTFE Rectangle Stock 12" L x 4" W x 1" Thick (G15-TRB-1.0-4X1)
- ZORO SELECT Flat Stock, 0.500", 1" W, 1 ft. (CUREC00273)
- ZORO SELECT Flat Stock, 0.125", 5/8" W, 1 ft. (CUREC01170)
- ZORO SELECT Flat Stock, 0.500", 3/4" W, 1 ft. (CUREC00264)
- ZORO SELECT Flat Stock, 0.125", 1-1/2" W, 3 ft. (CUREC00291)
- ZORO SELECT Flat Stock, 0.250", 1" W, 6 ft. (BF360/141-72)
- ZORO SELECT Flat Stock, 0.125", 5/8" W, 6 ft. (CUREC01170)
- ONLINEMETALS 0.064" Brass Sheet 464 (14929)
- Zoro Select Brass Sheets