Shop All Brass Sheets
Zoro Select
Flat Stock, 0.375", 1" W, 1 ft.
Mfr # CUREC00026
Zoro # G0263523
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 360
- Length 1 ft
- Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CUREC00026
- Zoro # G0263523
- Country of Origin United States
- Category Brass Sheets
Dimensions
Width | 1 in |
Length | 1 ft |
Width Tolerance | +/-0.012 in |
Length Tolerance | +/-0.250 in |
Overall Width | 1 in |
Overall Length | 12 in |
Description
Flat Stock, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 12 in, Overall Width 1 in, Yield Strength 45,000 psi, Thickness 0.375 in, Thickness Tolerance +/-0.005 in, Standards -, Temper H02, Rockwell Hardness B78, Shape Rectangular Bar, Length Tolerance +/-0.250 in, System of Measurement Inch, Width Tolerance +/-0.012 in, Tensile Strength 58,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 112x72 STL Slot Angle (N180-109)
- ONLINEMETALS 3" x 0.25" Aluminum Square Tube 6061-T6-Extruded Radius Corner (23688)
- ZORO SELECT Half Round Bar, SS, 6 ft Overall L (23641_72_0)
- USA INDUSTRIALS PVC Type 1 Plastic Sheet 36" L x 24" W x 3/4" Thick (BULK-PS-PVC-52)
- ZORO SELECT Flat Stock, 0.125", 2" W, 1 ft. (CUREC00940)
- ZORO SELECT Flat Stock, 0.250", 3/4" W, 1 ft. (CUREC00540)
- ZORO SELECT Flat Stock, 0.125", 1-1/4" W, 1 ft. (CUREC00992)
- ZORO SELECT Flat Stock, 1.000", 1-1/2" W, 1 ft. (CUREC00563)
- ZORO SELECT Flat Stock, 0.250", 5/8" W, 6 ft. (CUREC00317)
- ZORO SELECT Flat Stock, 0.500", 5/8" W, 6 ft. (CUREC00411)
- K&S PRECISION METALS SHEET .016X6X12"" BRASS (16404)
- Zoro Select Brass Sheets