Shop All Brass Sheets
Zoro Select
Flat Stock, 0.313", 5/8" W, 1 ft.
Mfr # CUREC00010
Zoro # G0936695
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 360
- Length 1 ft
- Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CUREC00010
- Zoro # G0936695
- Country of Origin United States
- Category Brass Sheets
Dimensions
Width | 5/8 in |
Length | 1 ft |
Length Tolerance | +/-0.250 in |
Width Tolerance | +/-0.012 in |
Overall Width | 5/8 in |
Overall Length | 12 in |
Description
Flat Stock, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 12 in, Overall Width 5/8 in, Yield Strength 45,000 psi, Thickness 0.313 in, Thickness Tolerance +/-0.005 in, Standards -, Temper H02, Rockwell Hardness B78, Shape Rectangular Bar, Length Tolerance +/-0.250 in, System of Measurement Inch, Width Tolerance +/-0.012 in, Tensile Strength 58,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foil Roll, Alum, 0.003 Th x 48 In W, 100 Ft (4UGG6)
- ZORO SELECT Low Carbon Flat Stock, 3/4In Wx24In L (LC116344)
- ZORO SELECT Black UHMW Sheet Stock 12" L x 12" W x 0.250" Thick (PS-UHMW-RCY-1)
- ONLINEMETALS 0.625" Aluminum Square Bar 6061-T6511-Extruded (1114)
- ZORO SELECT Flat Stock, 0.188", 3" W, 1 ft. (CUREC00974)
- ZORO SELECT Flat Stock, 0.500", 3/4" W, 1 ft. (CUREC00264)
- ZORO SELECT Flat Stock, 0.500", 1-1/4" W, 1 ft. (CUREC01051)
- ZORO SELECT Flat Stock, 0.250", 5/16" W, 6 ft. (CUREC00028)
- ZORO SELECT Flat Stock, 0.250", 1" W, 3 ft. (CUREC00919)
- ZORO SELECT Flat Stock, 0.016", 1/2" W, 1 ft. (8231)
- ONLINEMETALS 0.375" Lead Free Brass Round Bar 693 (24877)
- Zoro Select Brass Sheets