Shop All Brass Sheets
Zoro Select
Flat Stock, 0.313", 3/8" W, 3 ft.
Mfr # CUREC00141
Zoro # G2924887
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 360
- Length 3 ft
- Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CUREC00141
- Zoro # G2924887
- Country of Origin United States
- Category Brass Sheets
Dimensions
Width | 3/8 in |
Length | 3 ft |
Length Tolerance | +/-1.000 in |
Width Tolerance | +/-0.012 in |
Overall Length | 36 in |
Overall Width | 3/8 in |
Description
Flat Stock, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 36 in, Overall Width 3/8 in, Yield Strength 45,000 psi, Thickness 0.313 in, Thickness Tolerance +/-0.005 in, Standards -, Temper H02, Rockwell Hardness B78, Shape Rectangular Bar, Length Tolerance +/-1.000 in, System of Measurement Inch, Width Tolerance +/-0.012 in, Tensile Strength 58,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/32" x 3/8" x 1/16" Neoprene Rubber Washers 50PK (64321)
- ZORO SELECT Rubber, Silicone, 1/8"Thick, 12"x12", 30A (BULK-RS-S30-12)
- ZORO SELECT Clear PETG Sheet Stock 48" L x 48" W x 0.078" Thick (1UTU4)
- ONLINEMETALS 0.375" Brass Round Bar 360-H02 Extruded (1259)
- ZORO SELECT Flat Stock, 0.250", 3/4" W, 3 ft. (CUREC00540)
- ZORO SELECT Flat Stock, 0.750", 3" W, 3 ft. (CUREC01166)
- ZORO SELECT Flat Stock, 0.313", 1" W, 3 ft. (CUREC01101)
- ZORO SELECT Flat Stock, 0.125", 3/4" W, 3 ft. (CUREC00942)
- ZORO SELECT Flat Stock, 1.000", 3" W, 3 ft. (CUREC00410)
- ZORO SELECT Flat Stock, 0.250", 5/8" W, 6 ft. (CUREC00317)
- ZORO SELECT Flat Stock, 0.250", 1" W, 6 ft. (BF360/141-72)
- Zoro Select Brass Sheets