Shop All Brass Sheets
Zoro Select
Flat Stock, 0.313", 1" W, 6 ft.
Mfr # CUREC01101
Zoro # G0939041
product price: $88.29
/ea
Free Shipping & Returns
$88.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 360
- Thickness 0.313 in
- Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CUREC01101
- Zoro # G0939041
- Country of Origin United States
- Category Brass Sheets
Dimensions
Width | 1 in |
Length | 6 ft |
Width Tolerance | +/-0.012 in |
Length Tolerance | +/-3.000 in |
Overall Length | 6 ft |
Overall Width | 1 in |
Description
Flat Stock, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 6 ft, Overall Width 1 in, Yield Strength 45,000 psi, Thickness 0.313 in, Thickness Tolerance +/-0.005 in, Standards -, Temper H02, Rockwell Hardness B78, Shape Rectangular Bar, Length Tolerance +/-3.000 in, System of Measurement Inch, Width Tolerance +/-0.012 in, Tensile Strength 58,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rubber Strip, SBR, 3/16"Thick, 36"x6", 70A (BULK-RS-SBR75-151)
- ZORO SELECT Plastic Resin (BULK-IJMP-2)
- ZORO SELECT Aluminum Round Tube 6061, 24 in Overall L (6844_24_0)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/2 x 6 In, 1 Ft (61F.5X6-12)
- ZORO SELECT Flat Stock, 0.250", 1-1/4" W, 3 ft. (CUREC00060)
- ZORO SELECT Flat Stock, 0.188", 2" W, 1 ft. (CUREC00160)
- ZORO SELECT Flat Stock, 0.375", 3" W, 3 ft. (CUREC00396)
- ZORO SELECT Flat Stock, 0.188", 1" W, 3 ft. (CUREC00082)
- ZORO SELECT Flat Stock, 0.025", 3/4" W, 1 ft. (8238)
- ZORO SELECT Flat Stock, 0.500", 1" W, 1 ft. (CUREC00273)
- ZORO SELECT Flat Stock, 0.125", 1-1/2" W, 1 ft. (CUREC00291)
- Zoro Select Brass Sheets