Shop All Brass Sheets
Zoro Select
Flat Stock, 0.250", 5/16" W, 6 ft.
Mfr # CUREC00028
Zoro # G2514897
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 360
- Thickness 0.25 in
- Width 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CUREC00028
- Zoro # G2514897
- Country of Origin United States
- Category Brass Sheets
Dimensions
Width | 5/16 in |
Length | 6 ft |
Width Tolerance | +/-0.012 in |
Length Tolerance | +/-3.000 in |
Overall Length | 6 ft |
Overall Width | 5/16 in |
Description
Flat Stock, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 6 ft, Overall Width 5/16 in, Yield Strength 45,000 psi, Thickness 0.25 in, Thickness Tolerance +/-0.005 in, Standards -, Temper H02, Rockwell Hardness B78, Shape Rectangular Bar, Length Tolerance +/-3.000 in, System of Measurement Inch, Width Tolerance +/-0.012 in, Tensile Strength 58,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Steel, 1018, 1 In Dia x 6 Ft L (2HJL2)
- ZORO SELECT Rubber, Recycled, 1/16"Thick, 48"x12", 60A (BULK-RS-RCY60-8)
- ZORO SELECT Flat Stock, 0.250", 3/8" W, 3 ft. (CUREC00200)
- ZORO SELECT Door and Window Screen, Steel, 24 1/2 in W, 26 in L (FSP8511-U)
- ZORO SELECT Flat Stock, 0.064", 1/2" W, 1 ft. (8246)
- ZORO SELECT Square Stock, 1.000", 1" W, 1 ft. (BSQ360/1-12)
- ZORO SELECT Flat Stock, 0.125", 2" W, 1 ft. (CUREC00940)
- ZORO SELECT Flat Stock, 0.313", 3/8" W, 3 ft. (CUREC00141)
- ZORO SELECT Brass Strip (8225)
- ZORO SELECT Flat Stock, 0.125", 3/8" W, 6 ft. (CUREC00161)
- ZORO SELECT Flat Stock, 0.250", 1/2" W, 1 ft. (CUREC00275)
- Zoro Select Brass Sheets