Shop All Brass Sheets
Zoro Select
Flat Stock, 0.250", 5/16" W, 1 ft.
Mfr # CUREC00028
Zoro # G2540937
product price: $4.25
/ea
Sold in multiples of 2 for $8.50
$8.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 360
- Length 1 ft
- Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CUREC00028
- Zoro # G2540937
- Country of Origin United States
- Category Brass Sheets
Dimensions
Width | 5/16 in |
Length | 1 ft |
Width Tolerance | +/-0.012 in |
Length Tolerance | +/-0.250 in |
Overall Length | 12 in |
Overall Width | 5/16 in |
Description
Flat Stock, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 12 in, Overall Width 5/16 in, Yield Strength 45,000 psi, Thickness 0.25 in, Thickness Tolerance +/-0.005 in, Standards -, Temper H02, Rockwell Hardness B78, Shape Rectangular Bar, Length Tolerance +/-0.250 in, System of Measurement Inch, Width Tolerance +/-0.012 in, Tensile Strength 58,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Stock, 0.250", 3/4" W, 3 ft. (CUREC00540)
- K&S PRECISION METALS ANGLE BRASS 1/8X12in. (9880)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, 100 PK (SSF10)
- ZORO SELECT Spring Wire, SS, .067 In, 84 Ft. (29067)
- ZORO SELECT Flat Stock, 0.250", 1/2" W, 1 ft. (CUREC00275)
- ZORO SELECT Flat Stock, 0.500", 1-1/4" W, 1 ft. (CUREC01051)
- ZORO SELECT Flat Stock, 0.500", 3/4" W, 1 ft. (CUREC00264)
- ZORO SELECT Flat Stock, 0.125", 1" W, 1 ft. (CUREC00945)
- ZORO SELECT Flat Stock, 0.750", 1" W, 3 ft. (CUREC01172)
- ZORO SELECT Square Stock, 0.250", 1/4" W, 1 ft. (CUSQ00086)
- ONLINEMETALS 0.375" Lead Free Brass Round Bar 693 (24877)
- Zoro Select Brass Sheets