Shop All Brass Sheets
Zoro Select
Flat Stock, 0.250", 4" W, 6 ft.
Mfr # CUREC00202
Zoro # G1392273
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 360
- Thickness 0.25 in
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CUREC00202
- Zoro # G1392273
- Country of Origin United States
- Category Brass Sheets
Dimensions
Width | 4 in |
Length | 6 ft |
Length Tolerance | +/-3.000 in |
Width Tolerance | +/-0.012 in |
Overall Width | 4 in |
Overall Length | 6 ft |
Description
Flat Stock, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 6 ft, Overall Width 4 in, Yield Strength 45,000 psi, Thickness 0.25 in, Thickness Tolerance +/-0.005 in, Standards -, Temper H02, Rockwell Hardness B78, Shape Rectangular Bar, Length Tolerance +/-3.000 in, System of Measurement Inch, Width Tolerance +/-0.012 in, Tensile Strength 58,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Cast Acrylic Plastic Sheet 72" L x 48" W x 3/32" Thick (BULK-PS-CAC-458)
- ONLINEMETALS 2" Carbon Steel Round Bar A36 Hot Rolled (10256)
- E. JAMES Rubber, Neoprene, 3/32"Thick, 36"x12", 30A (3065DSCF2332N3D)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 12" L x 12" W x 1/16" Thick (BULK-PS-CAC-13)
- ZORO SELECT Flat Stock, 0.375", 3" W, 3 ft. (CUREC00396)
- ZORO SELECT Brass Strip (8226)
- ZORO SELECT Flat Stock, 0.032", 1/2" W, 1 ft. (8241)
- ZORO SELECT Flat Stock, 0.125", 3/8" W, 1 ft. (CUREC00161)
- ZORO SELECT Flat Stock, 0.375", 1" W, 3 ft. (CUREC00026)
- ZORO SELECT Flat Stock, 0.125", 3/8" W, 3 ft. (CUREC00161)
- ZORO SELECT Flat Stock, 1.000", 3" W, 3 ft. (CUREC00410)
- Zoro Select Brass Sheets