Shop All Brass Sheets
Zoro Select
Flat Stock, 0.250", 4" W, 3 ft.
Mfr # CUREC00202
Zoro # G1249123
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 360
- Length 3 ft
- Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CUREC00202
- Zoro # G1249123
- Country of Origin United States
- Category Brass Sheets
Dimensions
Width | 4 in |
Length | 3 ft |
Width Tolerance | +/-0.012 in |
Length Tolerance | +/-1.000 in |
Overall Length | 36 in |
Overall Width | 4 in |
Description
Flat Stock, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 36 in, Overall Width 4 in, Yield Strength 45,000 psi, Thickness 0.25 in, Thickness Tolerance +/-0.005 in, Standards -, Temper H02, Rockwell Hardness B78, Shape Rectangular Bar, Length Tolerance +/-1.000 in, System of Measurement Inch, Width Tolerance +/-0.012 in, Tensile Strength 58,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbon Steel Hex Bar, 6 ft L, 3/8 in W (18H.375-72)
- ZORO SELECT Clear Cast Acrylic Sheet Stock 6" L x 6" W x 1/2" Thick (BULK-PS-CAC-327)
- ZORO SELECT Tapered Cork, Trade Size 000, PK100 (4NMA4)
- ZORO SELECT Grating Clip, For Screw Size 1/2 in, Carbon Steel, Galvanized, 20 PK (GM 1/2 X 5)
- ZORO SELECT Flat Stock, 0.250", 1" W, 3 ft. (CUREC00919)
- ZORO SELECT Flat Stock, 0.625", 3/4" W, 3 ft. (CUREC00316)
- ZORO SELECT Flat Stock, 0.250", 3" W, 3 ft. (CUREC01079)
- ZORO SELECT Flat Stock, 1.000", 1-1/2" W, 1 ft. (CUREC00563)
- ZORO SELECT Flat Stock, 0.500", 2" W, 1 ft. (CUREC00980)
- ZORO SELECT Flat Stock, 0.032", 1" W, 1 ft. (8242)
- ZORO SELECT Flat Stock, 0.125", 3" W, 1 ft. (CUREC00474)
- Zoro Select Brass Sheets