Shop All Brass Sheets
Zoro Select
Flat Stock, 0.250", 3/4" W, 6 ft.
Mfr # CUREC00540
Zoro # G0523494
product price: $59.45
/ea
$59.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 360
- Thickness 0.25 in
- Width 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CUREC00540
- Zoro # G0523494
- Country of Origin United States
- Category Brass Sheets
Dimensions
Width | 3/4 in |
Length | 6 ft |
Width Tolerance | +/-0.012 in |
Length Tolerance | +/-3.000 in |
Overall Width | 3/4 in |
Overall Length | 6 ft |
Description
Flat Stock, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 6 ft, Overall Width 3/4 in, Yield Strength 45,000 psi, Thickness 0.25 in, Thickness Tolerance +/-0.005 in, Standards -, Temper H02, Rockwell Hardness B78, Shape Rectangular Bar, Length Tolerance +/-3.000 in, System of Measurement Inch, Width Tolerance +/-0.012 in, Tensile Strength 58,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBERGRATE U Channel, ISOFR, 1 5/8 Leg, 1/4 In Th, 5 Ft (870750)
- FILM-GARD Plastic Sheeting 6 mil X 20 ft. W X 50 ft. L Polyethylene Clear (626058)
- TRIM-LOK Flap Seal, EPDM, 25 ft Length, 1.5625 in Overall Width, Style: Trim with a Top Flap (5B100B3X1/16A-25)
- ZORO SELECT Rubber Strip, Silicone, 3/8"Th, 36"x2", 40A (BULK-RS-S40-825)
- ZORO SELECT Flat Stock, 0.250", 4" W, 3 ft. (CUREC00202)
- ZORO SELECT Flat Stock, 0.125", 1" W, 3 ft. (CUREC00945)
- ZORO SELECT Flat Stock, 0.375", 3" W, 1 ft. (CUREC00396)
- ZORO SELECT Flat Stock, 0.188", 3" W, 1 ft. (CUREC00974)
- ZORO SELECT Flat Stock, 0.250", 2" W, 1 ft. (CUREC01008)
- ZORO SELECT Flat Stock, 0.375", 3/4" W, 6 ft. (CUREC00951)
- ZORO SELECT Brass Strip (8228)
- Zoro Select Brass Sheets