Shop All Brass Sheets
Zoro Select
Flat Stock, 0.188", 1/4" W, 3 ft.
Mfr # CUREC00073
Zoro # G1751312
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 360
- Length 3 ft
- Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CUREC00073
- Zoro # G1751312
- Country of Origin United States
- Category Brass Sheets
Dimensions
Width | 1/4 in |
Length | 3 ft |
Length Tolerance | +/-1.000 in |
Width Tolerance | +/-0.012 in |
Overall Width | 1/4 in |
Overall Length | 36 in |
Description
Flat Stock, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 36 in, Overall Width 1/4 in, Yield Strength 45,000 psi, Thickness 0.188 in, Thickness Tolerance +/-0.005 in, Standards -, Temper H02, Rockwell Hardness B78, Shape Rectangular Bar, Length Tolerance +/-1.000 in, System of Measurement Inch, Width Tolerance +/-0.012 in, Tensile Strength 58,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.75 in Overall Width, Style: Trim with a Side Bulb (7100B3X3/16C-25)
- ZORO SELECT Tool Steel Rod, 18 in L, 3 1/2 in Dia. (dcfd2r3.5-18)
- ZORO SELECT Clear PETG Sheet Stock 48" L x 48" W x 0.078" Thick (1UTU4)
- ONLINEMETALS 20 ga. (0.0359") Carbon Steel Sheet A1008 Cold Roll (12780)
- ZORO SELECT Flat Stock, 0.500", 1" W, 1 ft. (CUREC00273)
- ZORO SELECT Flat Stock, 0.188", 2" W, 6 ft. (CUREC00160)
- ZORO SELECT Flat Stock, 0.188", 1-1/2" W, 6 ft. (CUREC00944)
- ZORO SELECT Flat Stock, 0.125", 3/4" W, 1 ft. (CUREC00942)
- ZORO SELECT Flat Stock, 0.250", 1" W, 3 ft. (CUREC00919)
- ZORO SELECT Flat Stock, 0.016", 2" W, 1 ft. (8234)
- NATIONAL MANUFACTURING National Manufacturing 241237 24 x 24 in. 26 Gauge Metal Sheet (241237)
- Zoro Select Brass Sheets