Shop All Brass Sheets
Zoro Select
Flat Stock, 0.188", 1/2" W, 3 ft.
Mfr # CUREC00296
Zoro # G0739611
product price: $20.65
/ea
$20.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 360
- Length 3 ft
- Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CUREC00296
- Zoro # G0739611
- Country of Origin United States
- Category Brass Sheets
Dimensions
Width | 1/2 in |
Length | 3 ft |
Width Tolerance | +/-0.012 in |
Length Tolerance | +/-1.000 in |
Overall Width | 1/2 in |
Overall Length | 36 in |
Description
Flat Stock, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 36 in, Overall Width 1/2 in, Yield Strength 45,000 psi, Thickness 0.188 in, Thickness Tolerance +/-0.005 in, Standards -, Temper H02, Rockwell Hardness B78, Shape Rectangular Bar, Length Tolerance +/-1.000 in, System of Measurement Inch, Width Tolerance +/-0.012 in, Tensile Strength 58,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, Rectangle, 0.5"W x 100 ft. (X272BT-100)
- ZORO SELECT Oil Hard Drill Rod, O1, 15/64, 0.2343 In (O1D15646)
- ONLINEMETALS 2" x 2" x 0.125" Anodized Aluminum Angle 6063-T5 Black (25374)
- ONLINEMETALS 1" Carbon Steel Round Bar A36 Hot Rolled (10243)
- ZORO SELECT Flat Stock, 0.250", 4" W, 3 ft. (CUREC00202)
- ZORO SELECT Flat Stock, 0.125", 1" W, 3 ft. (CUREC00945)
- ZORO SELECT Flat Stock, 0.375", 3" W, 3 ft. (CUREC00396)
- ZORO SELECT Flat Stock, 0.025", 1/2" W, 1 ft. (8236)
- ZORO SELECT Square Stock, 0.250", 1/4" W, 3 ft. (CUSQ00086)
- ZORO SELECT Flat Stock, 0.188", 3/4" W, 6 ft. (CUREC00922)
- ZORO SELECT Flat Stock, 0.188", 2" W, 3 ft. (CUREC00160)
- Zoro Select Brass Sheets