Shop All Brass Sheets
Zoro Select
Flat Stock, 0.188", 1" W, 6 ft.
Mfr # CUREC00082
Zoro # G0451482
product price: $63.15
/ea
$63.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 360
- Thickness 0.188 in
- Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CUREC00082
- Zoro # G0451482
- Country of Origin United States
- Category Brass Sheets
Dimensions
Width | 1 in |
Length | 6 ft |
Width Tolerance | +/-0.012 in |
Length Tolerance | +/-3.000 in |
Overall Width | 1 in |
Overall Length | 6 ft |
Description
Flat Stock, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 6 ft, Overall Width 1 in, Yield Strength 45,000 psi, Thickness 0.188 in, Thickness Tolerance +/-0.005 in, Standards -, Temper H02, Rockwell Hardness B78, Shape Rectangular Bar, Length Tolerance +/-3.000 in, System of Measurement Inch, Width Tolerance +/-0.012 in, Tensile Strength 58,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, Aluminum, 12 in Overall L (1100_12_0)
- PRECISION BRAND Arbor Shim, 0.0100x2 ID, Brn, Pk10 (44862)
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1/2 in W, 50 ft L, 1/4 in Thick, Black (P8125ULRL00.50XOH)
- DISCO Steel Body Shim 1-1/8" x 1-1/4", Pk100, Temper: 0.1250" (6016PK)
- ZORO SELECT Flat Stock, 0.188", 2" W, 6 ft. (CUREC00160)
- ZORO SELECT Flat Stock, 0.188", 1/2" W, 6 ft. (CUREC00296)
- ZORO SELECT Flat Stock, 0.188", 1-1/2" W, 6 ft. (CUREC00944)
- ZORO SELECT Flat Stock, 0.500", 2" W, 1 ft. (CUREC00980)
- ZORO SELECT Flat Stock, 0.375", 4" W, 6 ft. (CUREC01153)
- ZORO SELECT Flat Stock, 0.125", 1-1/2" W, 1 ft. (CUREC00291)
- ZORO SELECT Square Stock, 1.000", 1" W, 1 ft. (BSQ360/1-12)
- Zoro Select Brass Sheets