Shop All Brass Sheets
Zoro Select
Flat Stock, 0.125", 3/8" W, 3 ft.
Mfr # CUREC00161
Zoro # G2821707
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 360
- Length 3 ft
- Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CUREC00161
- Zoro # G2821707
- Country of Origin United States
- Category Brass Sheets
Dimensions
Width | 3/8 in |
Length | 3 ft |
Width Tolerance | +/-0.012 in |
Length Tolerance | +/-1.000 in |
Overall Width | 3/8 in |
Overall Length | 36 in |
Description
Flat Stock, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 36 in, Overall Width 3/8 in, Yield Strength 45,000 psi, Thickness 0.125 in, Thickness Tolerance +/-0.005 in, Standards -, Temper H02, Rockwell Hardness B78, Shape Rectangular Bar, Length Tolerance +/-1.000 in, System of Measurement Inch, Width Tolerance +/-0.012 in, Tensile Strength 58,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, sq., 5/32 in. Outside sq. (8152)
- ZORO SELECT 1/16" Military Spec. Buna-N Rubber Sheet, 36"x36", Black, 60A (BULK-RS-H60MIL-33)
- ZORO SELECT Felt Sheets (BULK-FS-F1-66)
- STANLEY 4020BC Series Slotted Angle Stock, 112 in L Leg, 48 in L, 14 ga Thick, Steel, Galvanized (N180-083)
- ZORO SELECT Flat Stock, 0.125", 1-1/2" W, 3 ft. (CUREC00291)
- ZORO SELECT Flat Stock, 0.188", 1/2" W, 3 ft. (CUREC00296)
- ZORO SELECT Flat Stock, 0.125", 1/2" W, 3 ft. (CUREC00544)
- ZORO SELECT Flat Stock, 0.125", 2" W, 6 ft. (CUREC00940)
- ZORO SELECT Flat Stock, 0.125", 2-1/2" W, 6 ft. (CUREC01094)
- ZORO SELECT Flat Stock, 0.625", 1-1/4" W, 1 ft. (CUREC00949)
- ZORO SELECT Flat Stock, 0.188", 1" W, 1 ft. (CUREC00082)
- Zoro Select Brass Sheets