Shop All Brass Sheets
Zoro Select
Flat Stock, 0.125", 3/4" W, 3 ft.
Mfr # CUREC00942
Zoro # G0423717
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 360
- Length 3 ft
- Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CUREC00942
- Zoro # G0423717
- Country of Origin United States
- Category Brass Sheets
Dimensions
Width | 3/4 in |
Length | 3 ft |
Length Tolerance | +/-1.000 in |
Width Tolerance | +/-0.012 in |
Overall Length | 36 in |
Overall Width | 3/4 in |
Description
Flat Stock, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 36 in, Overall Width 3/4 in, Yield Strength 45,000 psi, Thickness 0.125 in, Thickness Tolerance +/-0.005 in, Standards -, Temper H02, Rockwell Hardness B78, Shape Rectangular Bar, Length Tolerance +/-1.000 in, System of Measurement Inch, Width Tolerance +/-0.012 in, Tensile Strength 58,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blank Stock, Rect, 304SS, 1/4 Tx3/4 Inx6 ft (4YTZ7)
- ZORO SELECT White UHMW-PE Rectangle Stock 4 ft. L, 4" W (BULK-PS-UHMW-284)
- PROFESSIONAL PLASTICS Clear Plexiglass 72 L (TACRE2.000X2.500X72.000)
- ZORO SELECT Black ABS Sheet Stock 48" L x 48" W x 0.125" Thick (1ZBT8)
- ZORO SELECT Flat Stock, 0.125", 3/8" W, 3 ft. (CUREC00161)
- ZORO SELECT Flat Stock, 0.125", 1-1/4" W, 3 ft. (CUREC00992)
- ZORO SELECT Flat Stock, 0.125", 1/2" W, 3 ft. (CUREC00544)
- ZORO SELECT Flat Stock, 0.125", 5/8" W, 6 ft. (CUREC01170)
- ZORO SELECT Flat Stock, 0.125", 2" W, 6 ft. (CUREC00940)
- ZORO SELECT Flat Stock, 0.250", 3/4" W, 1 ft. (CUREC00540)
- K&S PRECISION METALS K&S 0.005 in. X 4 in. W X 10 in. L Brass Sheet Metal (250)
- Zoro Select Brass Sheets