Shop All Brass Sheets
Zoro Select
Flat Stock, 0.125", 3" W, 6 ft.
Mfr # CUREC00474
Zoro # G2552243
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 360
- Thickness 0.125 in
- Length 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # CUREC00474
- Zoro # G2552243
- Country of Origin United States
- Category Brass Sheets
Dimensions
Width | 3 in |
Length | 6 ft |
Length Tolerance | +/-3.000 in |
Width Tolerance | +/-0.012 in |
Overall Width | 3 in |
Overall Length | 6 ft |
Description
Flat Stock, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 6 ft, Overall Width 3 in, Yield Strength 45,000 psi, Thickness 0.125 in, Thickness Tolerance +/-0.005 in, Standards -, Temper H02, Rockwell Hardness B78, Shape Rectangular Bar, Length Tolerance +/-3.000 in, System of Measurement Inch, Width Tolerance +/-0.012 in, Tensile Strength 58,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 0.3125" Stainless Round Bar 17-4 PH Cond. A Cold Finish (7262)
- ZORO SELECT Aluminum Round Tube, Aluminum, 6061-T6 Alloy Type, 2 ft L. (6874_24_0)
- ONLINEMETALS 0.125" Aluminum Sheet 6061-T6 (1246)
- ZORO SELECT 1/32" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 40A (BULK-RS-N40-863)
- ZORO SELECT Flat Stock, 0.250", 1-1/2" W, 6 ft. (CUREC00246)
- ZORO SELECT Brass Strip (8225)
- ZORO SELECT Flat Stock, 0.125", 1/2" W, 6 ft. (CUREC00544)
- ZORO SELECT Flat Stock, 0.125", 3/8" W, 3 ft. (CUREC00161)
- ZORO SELECT Flat Stock, 0.188", 1" W, 1 ft. (CUREC00082)
- ZORO SELECT Flat Stock, 0.625", 1-1/4" W, 1 ft. (CUREC00949)
- ZORO SELECT Flat Stock, 0.188", 2" W, 3 ft. (CUREC00160)
- Zoro Select Brass Sheets