Shop All Brass Sheets
Zoro Select
Flat Stock, 0.125", 3" W, 1 ft.
Mfr # CUREC00474
Zoro # G2140485
product price: $21.45
/ea
$21.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 360
- Length 1 ft
- Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CUREC00474
- Zoro # G2140485
- Country of Origin United States
- Category Brass Sheets
Dimensions
Width | 3 in |
Length | 1 ft |
Length Tolerance | +/-0.250 in |
Width Tolerance | +/-0.012 in |
Overall Width | 3 in |
Overall Length | 12 in |
Description
Flat Stock, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 12 in, Overall Width 3 in, Yield Strength 45,000 psi, Thickness 0.125 in, Thickness Tolerance +/-0.005 in, Standards -, Temper H02, Rockwell Hardness B78, Shape Rectangular Bar, Length Tolerance +/-0.250 in, System of Measurement Inch, Width Tolerance +/-0.012 in, Tensile Strength 58,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Drill Rod, O1, 13/32, 0.4062 In (O1D13326)
- USA INDUSTRIALS PTFE Plastic Rod 1 ft L, 1/2 in Dia. (BULK-PR-PTFE-36)
- ZORO SELECT Felt, F3, 1/4 In Thick, 2 x 120 In (2FJA1)
- ZORO SELECT White UHMW Sheet Stock 12" L x 12" W x 0.188" Thick (BULK-PS-UHMW-905)
- ZORO SELECT Flat Stock, 0.375", 1" W, 1 ft. (CUREC00026)
- ZORO SELECT Flat Stock, 0.125", 1-1/2" W, 1 ft. (CUREC00291)
- ZORO SELECT Flat Stock, 0.125", 3/8" W, 1 ft. (CUREC00161)
- ZORO SELECT Flat Stock, 0.250", 5/16" W, 6 ft. (CUREC00028)
- ZORO SELECT Flat Stock, 0.188", 1-1/4" W, 1 ft. (CUREC01084)
- ZORO SELECT Brass Strip (8225)
- ZORO SELECT Flat Stock, 0.500", 3/4" W, 6 ft. (CUREC00264)
- Zoro Select Brass Sheets