Shop All Brass Sheets
Zoro Select
Flat Stock, 0.125", 2-1/2" W, 3 ft.
Mfr # CUREC01094
Zoro # G1899554
product price: $47.25
/ea
$47.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 360
- Length 3 ft
- Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CUREC01094
- Zoro # G1899554
- Country of Origin United States
- Category Brass Sheets
Dimensions
Width | 2 1/2 in |
Length | 3 ft |
Length Tolerance | +/-1.000 in |
Width Tolerance | +/-0.012 in |
Overall Width | 2 1/2 in |
Overall Length | 36 in |
Description
Flat Stock, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 36 in, Overall Width 2 1/2 in, Yield Strength 45,000 psi, Thickness 0.125 in, Thickness Tolerance +/-0.005 in, Standards -, Temper H02, Rockwell Hardness B78, Shape Rectangular Bar, Length Tolerance +/-1.000 in, System of Measurement Inch, Width Tolerance +/-0.012 in, Tensile Strength 58,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod, Aluminum, 6061, 5/8 In Dia x 6 Ft L (61R.625-72)
- ZORO SELECT SS Round Tube 316, 72 in Overall L (12946_72_0)
- ZORO SELECT Clear Polycarbonate Plastic Tube 6 ft. L, 3" Dia. (BULK-PT-PC-56)
- ZORO SELECT SS Round Tube 304, 72 in Overall L (14762_72_0)
- ZORO SELECT Flat Stock, 0.250", 1/2" W, 3 ft. (CUREC00275)
- ZORO SELECT Flat Stock, 0.375", 3" W, 3 ft. (CUREC00396)
- ZORO SELECT Flat Stock, 0.250", 3/8" W, 3 ft. (CUREC00200)
- ZORO SELECT Brass Plate 260 (1601_12_12)
- ZORO SELECT Flat Stock, 0.313", 1" W, 3 ft. (CUREC01101)
- ZORO SELECT Flat Stock, 0.188", 3/4" W, 3 ft. (CUREC00922)
- ZORO SELECT Square Stock, 0.188", 3/16" W, 3 ft. (CUSQ00007)
- Zoro Select Brass Sheets