Shop All Brass Sheets
Zoro Select
Flat Stock, 0.125", 1" W, 3 ft.
Mfr # CUREC00945
Zoro # G2282804
original price:
$27.05
10% off
new price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 360
- Length 3 ft
- Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CUREC00945
- Zoro # G2282804
- Country of Origin United States
- Category Brass Sheets
Dimensions
Width | 1 in |
Length | 3 ft |
Length Tolerance | +/-1.000 in |
Width Tolerance | +/-0.012 in |
Overall Length | 36 in |
Overall Width | 1 in |
Description
Flat Stock, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 36 in, Overall Width 1 in, Yield Strength 45,000 psi, Thickness 0.125 in, Thickness Tolerance +/-0.005 in, Standards -, Temper H02, Rockwell Hardness B78, Shape Rectangular Bar, Length Tolerance +/-1.000 in, System of Measurement Inch, Width Tolerance +/-0.012 in, Tensile Strength 58,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 5/8 in W, 50 ft L, 3/8 in Thick, Black (CNES593/85/850T)
- E. JAMES Sheet Rubber, 1/8, 6" X 24" Tape NEO FDA WHITE (380-1/8STAPE)
- E. JAMES Rubber Cord, Buna, 3/4 In, 50 Ft. (SCSBUNA-3/4-50)
- ZORO SELECT Round Rod, Alum, 3/8in Dia. x 36 In. L, PK3 (3057)
- ZORO SELECT Flat Stock, 0.125", 1-1/2" W, 3 ft. (CUREC00291)
- ZORO SELECT Flat Stock, 0.250", 2" W, 3 ft. (CUREC01008)
- ZORO SELECT Flat Stock, 0.625", 3/4" W, 3 ft. (CUREC00316)
- ZORO SELECT Flat Stock, 0.625", 1-1/4" W, 1 ft. (CUREC00949)
- ZORO SELECT Flat Stock, 0.064", 1/2" W, 1 ft. (8246)
- ZORO SELECT Flat Stock, 0.125", 3/8" W, 3 ft. (CUREC00161)
- K&S PRECISION METALS SHEET .064X6X12in. BRASS (16409)
- Zoro Select Brass Sheets