Shop All Brass Sheets
Zoro Select
Flat Stock, 0.125", 1-1/4" W, 3 ft.
Mfr # CUREC00992
Zoro # G2597987
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 360
- Length 3 ft
- Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # CUREC00992
- Zoro # G2597987
- Country of Origin United States
- Category Brass Sheets
Dimensions
Width | 1 1/4 in |
Length | 3 ft |
Length Tolerance | +/-1.000 in |
Width Tolerance | +/-0.012 in |
Overall Length | 36 in |
Overall Width | 1 1/4 in |
Description
Flat Stock, Material Brass, Material Grade 360, Mechanical Finish Mill, Overall Length 36 in, Overall Width 1 1/4 in, Yield Strength 45,000 psi, Thickness 0.125 in, Thickness Tolerance +/-0.005 in, Standards -, Temper H02, Rockwell Hardness B78, Shape Rectangular Bar, Length Tolerance +/-1.000 in, System of Measurement Inch, Width Tolerance +/-0.012 in, Tensile Strength 58,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONLINEMETALS 2" x 2" x 0.188" Aluminum T-Bar 6063-T52-Extruded (21875)
- ZORO SELECT Rubber Edging, Neoprene, 10 ft Length, Non-Adhesive Backing, 1 in Overall Width, Style: A (ZTRIM-310)
- ZORO SELECT 1/2" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 60A (BULK-RS-N60-899)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 3 in W, 50 ft L, 3/16 in Thick, Black (CNES59316X3X50T)
- ZORO SELECT Flat Stock, 0.125", 3/4" W, 3 ft. (CUREC00942)
- ZORO SELECT Flat Stock, 0.125", 2-1/2" W, 3 ft. (CUREC01094)
- ZORO SELECT Flat Stock, 0.188", 1-1/2" W, 3 ft. (CUREC00944)
- ZORO SELECT Flat Stock, 0.375", 3" W, 3 ft. (CUREC00396)
- ZORO SELECT Flat Stock, 0.125", 3" W, 1 ft. (CUREC00474)
- ZORO SELECT Flat Stock, 0.125", 1-1/4" W, 1 ft. (CUREC00992)
- ZORO SELECT Brass Strip (8225)
- Zoro Select Brass Sheets