Shop All Brass Sheets
Zoro Select
Flat Stock, 0.064", 2" W, 1 ft.
Mfr # 8249
Zoro # G3309787
original price:
$10.89
11% off
new price: $9.65
/ea
$9.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 260
- Length 1 ft
- Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8249
- Zoro # G3309787
- UPC # 614121102491
- Country of Origin United States
- Category Brass Sheets
Dimensions
Width | 2 in |
Length | 1 ft |
Width Tolerance | +/-0.005 in |
Overall Width | 2 in |
Overall Length | 12 in |
Details
Item | Flat Stock |
Type | General Purpose |
Material | Brass |
Alloy Type | 260 |
Thickness | 0.064 in |
Finish | Mill |
Temper | H02 |
Standards | ASTM B36 |
Thickness Tolerance | +/-0.003 in |
Typical Tensile Strength (PSI) | GL 9,000/ 13,000 |
Material Grade | 260 |
Mechanical Finish | Mill |
Tensile Strength | 9,000 psi |
Yield Strength | 57,000 psi |
System of Measurement | Inch |
Shape | Rectangular Bar |
Rockwell Hardness | B82 / T72 |
Description
Flat Stock, Material Brass, Material Grade 260, Mechanical Finish Mill, Overall Length 12 in, Overall Width 2 in, Yield Strength 57,000 psi, Thickness 0.064 in, Thickness Tolerance +/-0.003 in, Standards ASTM B36, Temper H02, Rockwell Hardness B82 / T72, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.005 in, Tensile Strength 9,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tool Steel Rod, 12 in L, 3/8 in Dia. (DCFD2R.375-12)
- ZORO SELECT Bearing Bronze Hollowbar 932 (14020_13_0)
- ZORO SELECT Foam Roll, Water-Resistant Closed Cell, 1 1/2 in W, 50 ft L, 1/4 in Thick, Black (CNES591/411250T)
- ZORO SELECT 1/32" High Grade Buna-N Rubber Sheet, 12"x12", Black, 50A (BULK-RS-BHS50-22)
- ZORO SELECT Brass Strip (8225)
- ZORO SELECT Flat Stock, 0.375", 1" W, 3 ft. (CUREC00026)
- ZORO SELECT Flat Stock, 1.000", 2" W, 1 ft. (CUREC00044)
- ZORO SELECT Sheet Metal Strip, 0.008", 6" W, 1 ft. (16053)
- ZORO SELECT Flat Stock, 0.025", 2" W, 1 ft. (8239)
- ZORO SELECT Flat Stock, 0.250", 5/16" W, 6 ft. (CUREC00028)
- ZORO SELECT Flat Stock, 0.250", 5/16" W, 1 ft. (CUREC00028)
- Zoro Select Brass Sheets