Shop All Brass Sheets
Zoro Select
Flat Stock, 0.064", 1/2" W, 1 ft.
Mfr # 8246
Zoro # G3309805
product price: $2.95
/ea
$2.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 260
- Length 1 ft
- Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8246
- Zoro # G3309805
- UPC # 614121182462
- Country of Origin United States
- Category Brass Sheets
Dimensions
Width | 1/2 in |
Length | 1 ft |
Width Tolerance | +/-0.005 in |
Overall Length | 12 in |
Overall Width | 1/2 in |
Details
Item | Flat Stock |
Type | General Purpose |
Material | Brass |
Alloy Type | 260 |
Thickness | 0.064 in |
Finish | Mill |
Temper | H02 |
Standards | ASTM B36 |
Typical Tensile Strength (PSI) | GL 9,000/ 13,000 |
Thickness Tolerance | +/-0.003 in |
System of Measurement | Inch |
Mechanical Finish | Mill |
Material Grade | 260 |
Yield Strength | 57,000 psi |
Rockwell Hardness | B82 / T72 |
Tensile Strength | 9,000 psi |
Shape | Rectangular Bar |
Description
Flat Stock, Material Brass, Material Grade 260, Mechanical Finish Mill, Overall Length 12 in, Overall Width 1/2 in, Yield Strength 57,000 psi, Thickness 0.064 in, Thickness Tolerance +/-0.003 in, Standards ASTM B36, Temper H02, Rockwell Hardness B82 / T72, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.005 in, Tensile Strength 9,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, SS, 12 in Overall L (4R.75-12)
- TRIM-LOK Rubber Seal, Ribbed, 0.38"W x 25 ft. (X113BT-25)
- ZORO SELECT White UHMW-PE Rod Stock 1 ft. L, 4" Dia. (1UXB6)
- ZORO SELECT Clear Polycarbonate Rod Stock 6 ft. L, 1/4" Dia. (2XPW9)
- ZORO SELECT Flat Stock, 0.016", 1/4" W, 1 ft. (8230)
- ZORO SELECT Flat Stock, 0.016", 1/2" W, 1 ft. (8231)
- ZORO SELECT Flat Stock, 0.032", 1/2" W, 1 ft. (8241)
- ZORO SELECT Flat Stock, 0.375", 1-1/4" W, 6 ft. (CUREC00138)
- ZORO SELECT Flat Stock, 0.125", 1-1/2" W, 6 ft. (BF360/18112-72)
- ZORO SELECT Flat Stock, 0.313", 5/8" W, 1 ft. (CUREC00010)
- ZORO SELECT Flat Stock, 0.125", 1-1/2" W, 1 ft. (CUREC00291)
- Zoro Select Brass Sheets