Shop All Brass Sheets
Zoro Select
Flat Stock, 0.032", 2" W, 1 ft.
Mfr # 8244
Zoro # G3309820
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 260
- Length 1 ft
- Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8244
- Zoro # G3309820
- UPC # 614121102446
- Country of Origin United States
- Category Brass Sheets
Dimensions
Width | 2 in |
Length | 1 ft |
Width Tolerance | +/-0.005 in |
Overall Width | 2 in |
Overall Length | 12 in |
Details
Item | Flat Stock |
Type | General Purpose |
Material | Brass |
Alloy Type | 260 |
Thickness | 0.032 in |
Finish | Mill |
Temper | H02 |
Standards | ASTM B36 |
Thickness Tolerance | +/-0.003 in |
Typical Tensile Strength (PSI) | GL 9,000/ 13,000 |
System of Measurement | Inch |
Tensile Strength | 9,000 psi |
Shape | Rectangular Bar |
Yield Strength | 57,000 psi |
Rockwell Hardness | B79 / T72 |
Mechanical Finish | Mill |
Material Grade | 260 |
Description
Flat Stock, Material Brass, Material Grade 260, Mechanical Finish Mill, Overall Length 12 in, Overall Width 2 in, Yield Strength 57,000 psi, Thickness 0.032 in, Thickness Tolerance +/-0.003 in, Standards ASTM B36, Temper H02, Rockwell Hardness B79 / T72, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.005 in, Tensile Strength 9,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT SS Plate 316, 12 in Overall W (316 SS0.024x12x121)
- ZORO SELECT Flat Stock, Steel, 4140, 1 x 1 1/2 In, 3 Ft (2HKJ8)
- ZORO SELECT Carbon Steel Square Bar, 24 in L, 1 in W (18S1-24)
- ZORO SELECT Rubber Cord, Buna, 5.0mm Dia, 10 Ft (ZUSA-RC-625)
- ZORO SELECT Flat Stock, 0.025", 1/2" W, 1 ft. (8236)
- ZORO SELECT Flat Stock, 0.016", 2" W, 1 ft. (8234)
- ZORO SELECT Flat Stock, 0.064", 1" W, 1 ft. (8248)
- ZORO SELECT Flat Stock, 0.064", 1/2" W, 1 ft. (8246)
- ZORO SELECT Flat Stock, 0.500", 2" W, 1 ft. (CUREC00980)
- ZORO SELECT Flat Stock, 0.125", 1/2" W, 1 ft. (CUREC00544)
- ONLINEMETALS 0.04" Brass Sheet 260 Soft Annealed (23628)
- Zoro Select Brass Sheets