Shop All Brass Sheets
Zoro Select
Flat Stock, 0.025", 1" W, 1 ft.
Mfr # 8237
Zoro # G3708638
product price: $2.25
/ea
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 260
- Length 1 ft
- Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8237
- Zoro # G3708638
- UPC # 614121182370
- Country of Origin United States
- Category Brass Sheets
Dimensions
Width | 1 in |
Length | 1 ft |
Width Tolerance | +/-0.005 in |
Overall Width | 1 in |
Overall Length | 12 in |
Details
Item | Flat Stock |
Type | General Purpose |
Material | Brass |
Alloy Type | 260 |
Thickness | 0.025 in |
Finish | Mill |
Temper | H02 |
Standards | ASTM B36 |
Thickness Tolerance | +/-0.003 in |
Typical Tensile Strength (PSI) | GL 9,000/ 13,000 |
System of Measurement | Inch |
Material Grade | 260 |
Tensile Strength | 9,000 psi |
Mechanical Finish | Mill |
Rockwell Hardness | B79 / T70 |
Yield Strength | 57,000 psi |
Shape | Rectangular Bar |
Description
Flat Stock, Material Brass, Material Grade 260, Mechanical Finish Mill, Overall Length 12 in, Overall Width 1 in, Yield Strength 57,000 psi, Thickness 0.025 in, Thickness Tolerance +/-0.003 in, Standards ASTM B36, Temper H02, Rockwell Hardness B79 / T70, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.005 in, Tensile Strength 9,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rod Stock, SS, 36 in Overall L (4R.75-36)
- ZORO SELECT Rod Stock, SS, 6 in Overall L (0R.75-6)
- ZORO SELECT Water Hard Drill Rod, W1, #44, 0.085 In (W1D#446)
- USA INDUSTRIALS PTFE Plastic Rod 6 ft L, 3/8 in Dia. (BULK-PR-PTFE-63)
- ZORO SELECT Flat Stock, 0.064", 3/4" W, 1 ft. (8247)
- ZORO SELECT Flat Stock, 0.016", 1/4" W, 1 ft. (8230)
- ZORO SELECT Flat Stock, 0.025", 3/4" W, 1 ft. (8238)
- ZORO SELECT Square Stock, 0.250", 1/4" W, 6 ft. (CUSQ00086)
- ZORO SELECT Flat Stock, 0.125", 1/2" W, 6 ft. (CUREC00544)
- ZORO SELECT Brass Strip (8229)
- ZORO SELECT Flat Stock, 0.250", 2" W, 1 ft. (CUREC01008)
- Zoro Select Brass Sheets