Shop All Brass Sheets
Zoro Select
Flat Stock, 0.016", 1/2" W, 1 ft.
Mfr # 8231
Zoro # G3309881
product price: $1.39
/ea
$1.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Brass
- Alloy Type 260
- Length 1 ft
- Finish Mill
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 8231
- Zoro # G3309881
- UPC # 614121182318
- Country of Origin United States
- Category Brass Sheets
Dimensions
Width | 1/2 in |
Length | 1 ft |
Width Tolerance | +/-0.005 in |
Overall Length | 12 in |
Overall Width | 1/2 in |
Details
Item | Flat Stock |
Type | General Purpose |
Material | Brass |
Alloy Type | 260 |
Thickness | 0.016 in |
Finish | Mill |
Temper | H02 |
Standards | ASTM B36 |
Typical Tensile Strength (PSI) | GL 9,000/ 13,000 |
Thickness Tolerance | +/-0.003 in |
Material Grade | 260 |
Shape | Rectangular Bar |
System of Measurement | Inch |
Rockwell Hardness | T70 |
Mechanical Finish | Mill |
Yield Strength | 57,000 psi |
Tensile Strength | 9,000 psi |
Description
Flat Stock, Material Brass, Material Grade 260, Mechanical Finish Mill, Overall Length 12 in, Overall Width 1/2 in, Yield Strength 57,000 psi, Thickness 0.016 in, Thickness Tolerance +/-0.003 in, Standards ASTM B36, Temper H02, Rockwell Hardness T70, Shape Rectangular Bar, System of Measurement Inch, Width Tolerance +/-0.005 in, Tensile Strength 9,000 psi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Rubber Seal, Tubing, 0.28"W x 100 ft. (X311-100)
- ONLINEMETALS 1.625" Brass Round Bar 360-H02 Extruded (1276)
- FIBERGRATE Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, Unfinished, 25 PK (876110)
- USA INDUSTRIALS Gray PVC Type 1 Plastic Bar 48" L, 6" W (BULK-PS-PVC-601)
- ZORO SELECT Flat Stock, 0.032", 2" W, 1 ft. (8244)
- ZORO SELECT Flat Stock, 0.016", 2" W, 1 ft. (8234)
- ZORO SELECT Flat Stock, 0.064", 1" W, 1 ft. (8248)
- ZORO SELECT Flat Stock, 1.000", 2" W, 1 ft. (CUREC00044)
- ZORO SELECT Flat Stock, 0.250", 3" W, 3 ft. (CUREC01079)
- ZORO SELECT Flat Stock, 0.250", 3/4" W, 6 ft. (CUREC00540)
- ZORO SELECT Square Stock, 0.750", 3/4" W, 6 ft. (CUSQ00088)
- Zoro Select Brass Sheets