Shop All Alloy Steel Sheets
Zoro Select
Flat, Steel, 4140, 3/8 x 2 In, 1 Ft L
Mfr # 2HKE7
Zoro # G0627715
original price:
$17.59
5% off
new price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Alloy Steel
- Alloy Type 4140
- Temper O
- Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2HKE7
- Zoro # G0627715
- Country of Origin Multiple
- Category Alloy Steel Sheets
Dimensions
Width | 2 in |
Length | 12 in |
Length Tolerance | +/-1 in |
Width Tolerance | -0.006 in |
Overall Width | 2 in |
Nominal Size (WxL) | 2 in x 12 in |
Overall Length | 12 in |
Description
4140 Alloy Steel Rectangular Bar, Material Alloy Steel, Material Grade 4140, Thickness 0.38 in, Thickness Tolerance +0.000 in/-0.007 in, Overall Length 12 in, Overall Width 2 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 60,000 psi, Tensile Strength 95,000 psi, Brinell Hardness 187, Rockwell Hardness Not Rated, Machinability 66 Percent, Standards ASTM A304, ASTM A322, ASTM A331, Appearance Unpolished, Length Tolerance +/-1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD Edge Grip Seal, PVC, 10 ft Length, 0.28 in Overall Width, Style: Edge Trim (0341-10)
- REMINGTON INDUSTRIES Aluminum Flat Bar, 1/8" x 3/4", 6061, 48" Length, T6511 Mill Stock, Extruded, 0.125" Thick (0.125X0.75FLT6061T6511-48)
- TRIM-LOK Edge Grip Seal, EPDM, 25 ft Length, 0.2 in Overall Width, Style: Trim with a Side Bulb (5M062B3X1/16C-25)
- PRECISION BRAND Shim Stock, Sheet, Brass, 0.0050 In, 6", PK10 (17845)
- ZORO SELECT Flat, Steel, 4140, 1/2 x 3 In, 1 Ft L (2HKF7)
- ZORO SELECT Flat Stock, Steel, 4140, 1 x 1 1/2 In, 3 Ft (2HKJ8)
- ZORO SELECT Flat, Steel, 4140, 3/4 x 2 In, 1 Ft L (2HKH4)
- ZORO SELECT Alloy Steel Rectangle Bar, 12 in L, 6 in W (9668_6_12)
- ZORO SELECT Flat Stock, Steel, 4140, 3/8 x 1 In, 3 Ft L (2HKE8)
- ZORO SELECT Alloy Steel Sheet, 12 in L, 12 in W (12692_12_12)
- ZORO SELECT Alloy Steel Square Bar, 3 in L, 3 in W (40S3-3)
- Zoro Select Alloy Steel Sheets