Shop All Alloy Steel Sheets
Zoro Select
Flat, Steel, 4140, 3/8 x 1 In, 1 Ft L
Mfr # 2HKE6
Zoro # G2863217
$15.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type General Purpose
- Material Alloy Steel
- Alloy Type 4140
- Temper O
- Finish Unpolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2HKE6
- Zoro # G2863217
- Country of Origin Multiple
- Category Alloy Steel Sheets
Dimensions
Width | 1 in |
Length | 12 in |
Width Tolerance | -0.005 in |
Length Tolerance | +/-1 in |
Nominal Size (WxL) | 1 in x 12 in |
Overall Width | 1 in |
Overall Length | 12 in |
Description
4140 Alloy Steel Rectangular Bar, Material Alloy Steel, Material Grade 4140, Thickness 0.38 in, Thickness Tolerance +0.000 in/-0.007 in, Overall Length 12 in, Overall Width 1 in, Fabrication Cold Finished, Heat Treatable Yes, Heat Treatment Annealed, Mechanical Finish Mill, Yield Strength 60,000 psi, Tensile Strength 95,000 psi, Brinell Hardness 187, Rockwell Hardness Not Rated, Machinability 66 Percent, Standards ASTM A304, ASTM A322, ASTM A331, Appearance Unpolished, Length Tolerance +/-1 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Foam Strip, Water-Resistant Closed Cell, 1 in W, 50 ft L, 1/16 in Thick, Black (CNES59116X1X50T)
- PHIFER Door and Window Screen, Fiberglass, 108 in W, 100 ft L, 0.013 in Wire Dia, Charcoal (3000022)
- ZORO SELECT Felt, F3, 1/2 In Thick, 1 1/2 x 60 In (2FJL3)
- ONLINEMETALS 03125 Carbon Steel Round Bar 12L14 Cold Drawn, 72 Length (7577)
- ZORO SELECT Flat Stock, Steel, 4140, 1/4 x 1 In, 3 Ft L (2HKD9)
- ZORO SELECT Flat Stock, Steel, 4140, 1/4 x 3 In, 3 Ft L (2HKE2)
- ZORO SELECT Flat, Steel, 4140, 3/4 x 3 In, 1 Ft L (2HKH5)
- ZORO SELECT Alloy Steel Square Bar, 12 in L, 1 in W (42DS1-12)
- ZORO SELECT Alloy Steel Square Bar, 6 ft L, 2 in W (42DS2-72)
- ZORO SELECT Alloy Steel Rectangle Bar, 6 in L, 4 in W (40F1.25X4-6)
- ZORO SELECT Alloy Steel Rectangle Bar, 6' L, 1 1/2" W (40F.375X1.5-72)
- Zoro Select Alloy Steel Sheets