Shop All Screen Spline
Zoro Select
Flat Spline, Black, Overall 1000 ft. L
Mfr # 16-240BM
Zoro # G4570260
product price: $70.69
/ea
$70.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1000 ft.
- Material Plastic
- Color Black
- Stays Flexible to 0 Degrees to 140 Degrees F
- Insert Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 16-240BM
- Zoro # G4570260
- UPC # 715384800572
- Country of Origin United States
- Category Screen Spline
Dimensions
Length | 1000 ft. |
Insert Size | 5/16" |
Overall Length | 1,000 ft |
Overall Width | 5/16 in |
Overall Height | 1/8 in |
Details
Item | Screen Spline |
Material | Plastic |
Color | Black |
Stays Flexible to | 0 Degrees to 140 Degrees F |
Insert Color | Black |
Sold As | Roll |
For Use With | Windows/Doors |
Standards | ANSI/BHMA A156.22 |
UL Fire Rating | UL10B |
Insert Type | Flat |
Projection | 5/16 in |
Product Type | Screen Spline |
ANSI/BHMA Finish | Unfinished |
For Use With Door Type | Screen Door |
Description
Screen Spline, Material Plastic, Black, Roller Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spiral Wound Metal Gasket, 1 in., 11/64 in (304-150-0100)
- SCHLAGE Antique Brass Dummy Lever Lockset, Accent, Left Hand (F170 ACC 609 LH)
- KABA ILCO Lockset Cylinder, Satin Chrome, Keyway Type Schlage(R) C, 5 Pins (7165SC2-26D-KA2)
- TE-CO M6 SS Bdy, Nyl Bal Std Spng Plgr, PK5 (64062)
- ZORO SELECT Screen Frame Spline, Round, Black (66-96B-1.5)
- ZORO SELECT Spline, 1200 In L, 5/32 In W, Gray (1XMN1)
- ZORO SELECT Spline, 1200 In L, 1/8 In W, Gray (1XML8)
- ZORO SELECT Spline, 1200 In L, 7/32 In W, Gray (1XMN2)
- PRIME-LINE 0.25 in. x 250 ft. Roll Black Spline 1 Roll (P 7604)
- PRIME-LINE Screen Retainer Spline, 0.175 in., 500 ft. Roll, Gray 1 Roll (P 7682)
- MAKE-2-FIT Screen Retainer Spline, 0120 in D, 25 ft L, Vinyl, Gray, Round (P 7630)
- Zoro Select Screen & Storm Door Hardware