Shop All Security Identification Supplies
This Product is Discontinued
Zoro Select
Flat Neck Cord, Blue, PK10 (Discontinued)
Mfr # 2XKH3
Zoro # G0000427
This Product is Discontinued
Key Features
- Type Clip
- Legend Blank
- Color Blue
- Material Woven Polyester
- Length 36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2XKH3
- Zoro # G0000427
- UPC # 190735038307
- Country of Origin China
- Category Security Identification Supplies
Dimensions
Length | 36 in |
Width | 5/16 in |
Details
Item | Flat Neck Cord |
Type | Clip |
Legend | Blank |
Color | Blue |
Material | Woven Polyester |
Description
Flat Neck Cord, Clip, Material Woven Polyester, Color Blue, Length 36 in, Width 5/16 in, Expiration Time -, Legend Blank, For Use With -, Includes -, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.