Shop All Safety and Security Mirrors
This Product is Discontinued
Zoro Select
Flat Mirror, 12 W x 16 In H, Acrylic Lens (Discontinued)
Mfr # FM-12X16-GB-SVL
Zoro # G2740595
This Product is Discontinued
Key Features
- Backing Material Galvanized
- Mirror Environment Indoor
- Height 16 in
- Includes Mounting Hardware Yes
- Includes Adjustable Swivel w/Telescope Mount
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FM-12X16-GB-SVL
- Zoro # G2740595
- UPC # 190735896303
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Height | 16 in |
Mounting Hole Size | None |
Width | 12 in |
Length | 12" |
Details
Item | Flat Mirror |
Backing Material | Galvanized |
Mirror Environment | Indoor |
Includes Mounting Hardware | Yes |
Includes | Adjustable Swivel w/Telescope Mount |
Description
Safety Mirror Item Flat Mirror, Mounting Type Swivel Mount, Width 12 in, Height 16 in, Lens Material Acrylic, Backing Material Galvanized, Frame Material Stainless Steel, Mirror Environment Indoor, Includes Mounting Hardware Yes, Mounting Hole Size None, Frame Stainless Steel, Includes Adjustable Swivel w/Telescope Mount, Flat Mirror
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.