Shop All Indicator Lights
Zoro Select
Flat Indicator Light, Yellow, 12VDC
Mfr # 24M164
Zoro # G4657816
original price:
$11.13
4% off
new price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12V DC
- Color Yellow
- Material of Construction Brass Plated Chrome, LED, Plastic (ABS)
- Lamp Type LED
- Shape Round
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 24M164
- Zoro # G4657816
- UPC # 190735436196
- Country of Origin Korea, Republic of
- Category Indicator Lights
Dimensions
Size | 16mm Mounting dia |
Panel Cutout Diameter | 16 mm |
Overall Height | 0.72 in |
Overall Depth | 1.5 in |
Overall Width | 0.72 in |
Manufacturer Warranty Length | 3 yr |
Stem Thread Size | M16 |
Description
Flush Panel Light, LED, Brass Plated Chrome, LED, Plastic (ABS), Yellow, Voltage 12V DC, Size 16mm Mounting dia, Electrical Connection 0.11 Male Quick Disconnect, Shape Round, Current Drawn 20 mA, Average Life 100,000 hr, IP Rating IP40, Panel Thickness Up to 0.160 in, Standards cRUus, RoHS
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, Blue, Female, Taper Nose, Double (HBL15FRBL)
- DWYER INSTRUMENTS Temperature Probe Thermocouple J (TCS-J)
- SQUARE D Insulator Kit (PKGTAB)
- TELEMECANIQUE SENSORS Lever Arm, Plastic Roller, 1.35 In. Arm L (ZCY15)
- ZORO SELECT Flat Indicator Light, White, 120VAC (24M141)
- ZORO SELECT Miniature Indicator Light, Green, 120V (20C858)
- ZORO SELECT Flat Indicator Light, White, 120VAC (24M108)
- ZORO SELECT Protrude Indicator Light, Red, 24VDC (24M157)
- ZORO SELECT Round Indicator Light, Yellow, 12VDC, IP Rating: 40 (24M076)
- ZORO SELECT Raised Indicator Light, Red, 12V (20C844)
- DAYTON Raised Indicator Light, Green, 240V (22NY65)
- Zoro Select Switches